Temperature Remote Controller (T-D2, T-H2, T-M32, T-M50) Zoom

Temperature Remote Controller (T-D2, T-H2, T-M32, T-M50)

SKU:TM-RE30

Brand: Takagi

Takagi
Qty Price
$109.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)

Specs

Product Type: Control
Accessory For: T-D2-IN
T-H2-DV Series
T-D2-OS
T-H2-OS
T-M32
T-M32-ASME
T-M50
T-M50-ASME

Description for Takagi TM-RE30

It allows output temperatures beyond the factory settings and also shows error codes for problems that might develop for Takagi:

  • T-D2-IN
  • T-D2-OS
  • T-H2-DV
  • T-H2-OS
  • T-M32 & T-M32-ASME
  • T-M50 & T-M50-ASME

Temperature Remote Controller (T-D2, T-H2, T-M32, T-M50)

REVIEW SNAPSHOT®

by PowerReviews
TakagiTemperature Remote Controller (T-D2, T-H2, T-M32, T-M50)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Gret!

By ROKO

from Chicago

Verified Buyer

Comments about Temperature Remote Controller (T-D2, T-H2, T-M32, T-M50):

Great addition to the tankless!

 
5.0

Perfect Gage on Hot Water Control

By Robin, The House Manager

from Santa Barbara

Verified Buyer

Comments about Temperature Remote Controller (T-D2, T-H2, T-M32, T-M50):

This Temperature control for the Tankless Hot Water Heater is the perfect accessori to ensure our Hot Water Temperature is PERFECT. We can regulate the Hot Temperature as we like Hot water mixed with cold to find that perfect temperature to shower. HIGHLY RECOMMEND

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Temperature Remote Controller (T-D2, T-H2, T-M32, T-M50)

    Q:

    Does this work with TK-3
    Asked on 1/3/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this will work with TK-3.

      Answered on 1/10/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons