Lead Free Isolation & Pressure Relief Valves, 3/4" FNPT x FNPT (T-M32) Zoom

Lead Free Isolation & Pressure Relief Valves, 3/4" FNPT x FNPT (T-M32)

SKU:TM-IV32-AB

Brand: Takagi

Takagi
Qty Price
$128.15
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Size: 3/4"
Thread Size: 3/4"
Product Type: Valve
Thread Type: Female
Connection Type: Threaded
Accessory For: T-M32
T-M32-ASME
Features: Lead Free

Description for Takagi TM-IV32-AB

Lead free Isolation valves relieve pressure in the tank and protects it against damage. (1953 Compliant). For Takagi T-M32 & T-M32-ASME

Lead Free Isolation & Pressure Relief Valves, 3/4" FNPT x FNPT (T-M32)

Q&A: Ask the Questions, share answers