Description
Control Description The 10K Temperature Simulator 002 can be used to check the operation of a tekmar 10K control. Up to three different sensors can be individually simulated using the three separate rotary switches.
Literature: D002 Packaged Weight: 0.40 lb. (180 g), white PVC plastic with 24" wire Dimensions: 4-3/4" H x 2-7/8" W x 1-7/16" D (121 x 73 x 37 mm) Sensor Simulation: NTC thermistor, 10 kW @ 77+F (25+C +;0.2+C) +=3892 Yellow: 45 to 85+F (7 to 29+C) incremental Blue: -40 to 90+F (-40 to 32+C) incremental Red:95 to 230+F (35 to 110+C) incremental
Read more
Specs
Type:
Control
Accessory For:
Reset Control (421)
Reset Control (422)
Reset Control (423)
Mixing Control (440)
Mixing Control (441)
Mixing Control (444)
Pump Control (132)
Boiler Control (262)
Boiler Control (263)
Boiler Control (265)
Boiler Control (268)
Boiler Control (274)
Boiler Control (275)
Setpoint Control (155)
Setpoint Control (156)
Setpoint Control (157)
Reset Control (363)
Reset Control (TEK420)
Reset Control (374)
Boiler Control (256)
Boiler Control (260)
Boiler Control (261)
Boiler Control (270)
Steam Control (279)
Mixing Control (356)
Mixing Control (360)
Mixing Control (361)
Mixing Control (362)
Width:
2-7/8"
Height:
4-3/4"
User Interface:
Rotary Switches
Application:
Heating
Depth (Inches):
1-7/16"
Temperature Range (F):
-40°-230°F
Weight (lbs):
.4 lbs
Sensors:
NTC Thermistor 10 k ohm @ 77°F
Enclosure Type:
E
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A