Description
Description The Adaptor Plate 007 allows for installation of small enclosure G or J type devices onto a 2" x 4" electrical box. The adaptor plate can be mounted vertically or horizontally and is designed to allow wiring to feed through in any position. Included with the adaptor plate are surface painted screws for mounting to the electrical box, and screws to mount the device being used to the plate.
Read more
Specs
Type:
Enclosure Accessory
Width:
2-7/8"
Height (Inches):
4.5
Application:
Heating
Depth (Inches):
3/16"
Ambient Conditions:
Indoor Only: -20°-120°F
Enclosure Type:
G
J
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A