Transformer (40 VA, 24 V) Zoom

Transformer (40 VA, 24 V)

SKU:009

Brand: Tekmar

Tekmar
Qty Price
$38.95
/ each
$298.80 / box (8 units x $37.35)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Heating
VA Rating: 40
Voltage (Primary): 120v
Voltage (Secondary): 24v
Electrical Output: 24 Vac at 40 VA
Fuse: 2A @ 250v
Ambient Conditions: Indoor Use Only
32 to 221°F

Description for Tekmar 009

Overview:
The tekmar Transformer 009 is a 40 VA, 24 V (ac) transformer for use with products that require an external transformer. Junction box is not included. The Transformer Kit 009K includes a 4" x 4" electrical J-Box.

Specifications:

  • Approvals: CSA standard C22.2 #66 part B & UL 5085
  • Input Power Supply: 120 V (ac) ±10% 60 Hz
  • Output Power Available: 24 V (ac) ±10% 60 Hz, 1.67A, 40 VA, Class 2
  • Supplied Fuse Rating: 250 V (ac), 2.0A

Transformer (40 VA, 24 V)

Q&A: Ask the Questions, share answers