Remote Display Module (RDM) - tN2 Zoom

Remote Display Module (RDM) - tN2

SKU:040

Brand: Tekmar

Tekmar
040 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
4

Specs

Type: Control
Width: 2-7/8"
Height: 2-7/8"
User Interface: LCD
Push Button
Application: Accessory
Voltage:
?
24v
Depth (Inches): 13/16"
Ambient Conditions: Indoor Only: 32°-122°F <90% RH Non-Condensing
Power Supply: Tekmar Net 2
Relays: 24 V (ac or dc) 0.5 A-pilot duty 6 VA
Enclosure Type: G
Weight (lbs): .22 lbs

Description for Tekmar 040

Description The Remote Display Module (RDM) 040 provides the user with a remote interface to any tekmar control that is tN2 capable. The 040 can be used to view and/or adjust the settings on the control that it is connected to or any (tN1) Room Temperature Unit (RTU) that may be connected to the control.

Literature D 040
Packaged Weight 0.22 lb. (100 g), Enclosure G, white PVC plastic
Dimensions 2-7/8" H x 2-7/8 W x 13/16" D (73 x 73 x 21 mm)
Approvals CSA C US, meets ICES & FCC regulations for EMI/RFI
Ambient Conditions Indoor use only, 32 to 122+F (0 to 50+C), < 90% RH non-condensing
Power Supply tekmar control; tekmarNet+ 2 (tN2)
Relay 24 V (ac or dc) 0.5 A, pilot duty 6 VA

Remote Display Module (RDM) - tN2

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons