Room Temperature Unit (RTU) 054 Zoom

Room Temperature Unit (RTU) 054

SKU:054

Brand: Tekmar

Tekmar
Qty Price
$72.95
/ each
$279.80 / box (4 units x $69.95)
Out of StockAllow 7-10 Days to Ship Out
1

Specs

Width: 2-7/8"
Height: 2-7/8"
Depth (Inches): 13/16"
Ambient Conditions: Indoor Use Only
15 to 120°F
Non-Condensing
Setpoint Temp Range: 40 to 100°F
Sensors: NTC Thermistor
10 k ohm @ 77°F
Color: White

Description for Tekmar 054

The Room Temperature Unit (RTU) 054 consists of a temperature sensor and an adjustable dial which is used to set the desired indoor temperature. The RTU 054 dial has a temperature range from 40 to 100°F (4 to 38°C). In cases where a restricted temperature range is required, the dial rotation can be limited using limit pins supplied with the RTU. A 10K temperature sensor (eg. 071, 072, etc.) can be mounted remotely from the RTU. This RTU does not work with older tekmar controls.

Optional Devices: tekmar type #: 071, 072, 073, 076, 077, 078, 079

Room Temperature Unit (RTU) 054

REVIEW SNAPSHOT®

by PowerReviews
TekmarRoom Temperature Unit (RTU) 054
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

I would buy this product again,

By happy

from Argyle,ny

Verified Buyer

Comments about Tekmar Room Temperature Unit (RTU) 054:

Use this thermostat with my radiant heating system

 
5.0

Good product, good price, great service

By Joe the Hearth Cook

from Portsmouth, NH

Verified Buyer

Comments about Tekmar Room Temperature Unit (RTU) 054:

Needed to replace some old Tekmar RTU 054 units and PexSupply filled my order in a timely fashion and everything arrived in fine condition. The old RTUs would occasionally call for heat and then keep the furnace running well beyond the setpoint. The replacement units fixed the problem.

 
4.0

Hard to find item for my Burnham System

By FFTom

from CT

Verified Buyer

Comments about Tekmar Room Temperature Unit (RTU) 054:

In use with Boiler Control - Two Stage Boiler & DHW / Two Stage DHW

 
5.0

Tekmar RTU 054

By paul

from albany, ny

Verified Buyer

Comments about Tekmar Room Temperature Unit (RTU) 054:

Perfect replacement for malfunctioning unit. Original RTU measured correct resistance but still ran heat way beyond set point. Replacement restored function of Tekmar 370 to normal.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • Q:

    Does this work with a House Control 371?
    Asked on 1/10/2012 by Anonymous

    2 answers

    • A:

      Yes the 054 RTU works with the following older tekmar controls; 370, 371, 367 and 368.

      Answered on 2/3/2014 by Radiant Randy from Vernon, BC
    • CUSTOMER CARE

      A:

      This RTU does not work with older Tekmar controls.

      Answered on 1/12/2012 by PexSupply Staff from NY
  • Q:

    Hi does this rtu interface with a 367 tekmar zone control?
    Asked on 6/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it does.

      Answered on 6/21/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons