Description
The Outdoor Sensor 070 is designed to provide accurate sensing of the outdoor temperature for display and control operation. Controls that operate based on Outdoor Temperature Reset use this product to provide outdoor reset operation. Many controls and thermostats can connect to the 070 to display the outdoor temperature on their LCD screens.

Features
  • 10K thermistor
  • Back or bottom wiring access
  • Compact size
  • Removable bottom plug for easy conduit connection
  • Sensor built-in
  • UV resistant enclosure
Read more
Manuals (1)
Specs
Type:
Outdoor Sensor
Width:
2-7/8"
Height (Inches):
4.5
Depth (Inches):
1-1/2"
Power Supply:
Wired to Control
Temperature Range (F):
-60°-140°F
Sensors:
NTC Thermistor 10 k ohm @ 77°F
Color:
White
Enclosure Type:
E
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

3 Product Reviews

Product Q&A