Universal Sensor (1' wire) Zoom

Universal Sensor (1' wire)

SKU:071

Brand: Tekmar

Tekmar
Qty Price
$23.25
/ each
$178.80 / box (8 units x $22.35)
In Stock! Ships in 24-48 Hours
(53 Available)
0

Resources

Specs

Type: Universal Sensor
Length (Inches): 10"
Application: Heating
Outside Diameter: 3/8"
Power Supply: Wired to Control
Temperature Range (F): -60°-255°F
Sensors: NTC Thermistor
10 k ohm @ 77°F

Description for Tekmar 071

The Tekmar Universal Sensor 071 has a zinc sleeve for fast response and a wide operating range. These sensors can be used in a multitude of applications. The 071 is supplied with 10 inches (250mm) of two conductor wire.

Specifications:
Literature: D 070
Packaged Weight: 0.08 lb. (35 g), zinc sleeve, 10nh (250 mm) 20 AWG XPE wire
Dimensions: 3/8" OD x 3/4" (9.5 OD x 19 mm)
Approvals: CSA C US, UL listed
Operating range: -60 to 255+F (-50 to 125+C)
Sensor: NTC thermistor, 10 k? @ 77+F (25+C +0.2+C), +=3892

Universal Sensor (1' wire)

REVIEW SNAPSHOT®

by PowerReviews
TekmarUniversal Sensor (1' wire)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Just what we needed.

By val

from canton, il.

Verified Buyer

Comments about Tekmar Universal Sensor (1' wire):

just what we ordered

 
5.0

It worked

By Dave

from Loveland OH

Verified Buyer

Comments about Tekmar Universal Sensor (1' wire):

It worked.

 
5.0

Accurate and needed sensor

By Travelman

from Everett wa

Verified Buyer

Comments about Tekmar Universal Sensor (1' wire):

Needed sensor for a great system

 
5.0

Worked, easy to install

By heater fixer

from Jax, FL

Verified Buyer

Comments about Tekmar Universal Sensor (1' wire):

The temp sensor went out on my spa heater and was not shown in the wiring diagram. Removed the sensor, got the part number off of it, searched the web and found it at Pexsupply. Ordered the part on Monday, received it on Thursday and had my heater working within 10 minutes.

 
5.0

Excellent Product

By Bethany

from Ronkonkoma, NY

Verified Buyer

Comments about Tekmar Universal Sensor (1' wire):

We love that these can be used in many applications. The sensors have proved to be very reliable.

 
5.0

Let there be heat!

By Mr. Fixit

from Portland, ME

Verified Buyer

Comments about Tekmar Universal Sensor (1' wire):

Boiler-side sensor replacement for use with Taco Boiler Reset Control. Even came with a zip-tie.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers