Indoor Sensor - G Enclosure Zoom

Indoor Sensor - G Enclosure

SKU:076

Brand: Tekmar

Tekmar
Qty Price
$37.45
/ each
$287.60 / box (8 units x $35.95)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Type: Indoor Sensor
Width: 2-7/8"
Height: 2-7/8"
Depth (Inches): 13/16"
Power Supply: Wired to Control
Temperature Range (F): -60°-140°F
Sensors: NTC Thermistor
10 k ohm @ 77°F
Color: White
Enclosure Type: G

Description for Tekmar 076


The Tekmar Indoor Sensor 076 includes a 10 kΩ thermistor which provides accurate measurement of the indoor temperature. The 076 can be mounted directly on the wall using two #6 - 1" screws. The small size of the 076 makes this sensor visually appealing and less noticeable on the wall. The 076 can be connected to a 10K Room Temperature Unit (RTU) for remote temperature sensing.
Specifications:
Literature: D 074
Packaged Weight: 0.16 lb. (72 g), Enclosure G, white PVC plastic
Dimensions: 2-7/8+ H x 2-7/8+ W x 13/16+ D (73 x 73 x 21 mm)
Approvals: CSA C US
Operating range: -60 to 140+F (-50 to 60+C)
Sensor: NTC thermistor, 10 kΩ @ 77+F (25+C +0.2+C), +=3892

Indoor Sensor - G Enclosure

REVIEW SNAPSHOT®

by PowerReviews
TekmarIndoor Sensor - G Enclosure
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Remote Temperature Reading

By JFK

from Commack, NY

Verified Buyer

Comments about Tekmar Indoor Sensor - G Enclosure:

Used to monitor temps in other area of the residence. Hardwired, accurate reading. Helpful in monitoring or managing thermostat adjustments.

 
5.0

Accurate Sensor

By Travelman

from Everett wa

Verified Buyer

Comments about Tekmar Indoor Sensor - G Enclosure:

This is part of the Tekmar 279 thermostat
Part of the great system

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    can this sensor replace my existing t-stats or used together?
    Asked on 11/2/2010 by greg from wasilla, ak

    1 answer

    • CUSTOMER CARE

      A:

      As long as the specifications of this sensor meets what the thermostat requires, then yes.

      Answered on 11/5/2010 by PexSupply Staff from NY
  • Q:

    I have a Wirsbo DuoMix 201 controller and want to replace the honeywell T-stats for indoor sensors for feedback. What product would you recommend for this? I am trying to make the system more energy efficient.
    Asked on 10/24/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You can use either the Tekmar 076 or 077 indoor sensor with the Wirsbo 201 Controller.

      Answered on 11/2/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?