Indoor Sensor - Cover Plate Zoom

Indoor Sensor - Cover Plate

SKU:077

Brand: Tekmar

Tekmar
Qty Price
$56.65
/ each
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Type: Indoor Sensor
Width: 2-7/8"
Height (Inches): 4.5
Depth (Inches): 1/2"
Temperature Range (F): -60°-140°F
Sensors: NTC Thermistor
10 k ohm @ 77°F
Color: White

Description for Tekmar 077

The tekmar Indoor Sensor 077 includes a 10 k? thermistor mounted on a white enamel steel plate to provide an accurate measurement of the indoor temperature. The 077 can be mounted flush onto a standard duplex electrical box. Wiring enters from the back. The 077 can be connected to a 10K Room Temperature Unit (RTU) for remote temperature sensing.

Specifications:  
Literature:
D 074
Packaged Weight:
0.16 lb. (72 g), baked enamel (white) on steel
Dimensions:
4-1/2" H x 2-7/8" W x 1/2" D (114 x 73 x 13 mm), 3/16" D (5 mm) when installed
Operating range:
Splashproof, -60 to 140°F (-50 to 60°C)
Sensor:
NTC thermistor, 10 k? @ 77°F (25°C ±0.2°C), ß=3892
Sensor Leads:
1‚ (30 cm) 20 AWG, XPE multi strand
Backing:
1/4" expanded neoprene gasket
Included:
two 6-32 x 3/4" screws
two 6-32 x 1/2" white cover plate screws

Indoor Sensor - Cover Plate

Q&A: Ask the Questions, share answers