Universal Sensor - (15'' wire) Zoom

Universal Sensor - (15'' wire)

SKU:078

Brand: Tekmar

Tekmar
Qty Price
$57.95 $55.75
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Type: Universal Sensor
Length: 15'
Voltage:
?
300v
Outside Diameter: 3/8"
Power Supply: Wired to Control
Temperature Range (F): -60°-220°F
Sensors: NTC Thermistor
10 k ohm @ 77°F

Description for Tekmar 078

The tekmar Universal Sensor 078 has a zinc sleeve for fast response and a wide operating range. These sensors can be used in a multitude of applications. The 078 is supplied with 15 ft (4.6m) of two conductor cable.























Specifications:

Literature:
D 070

Packaged Weight:
0.44 lb. (200 g), zinc sleeve, 15' (4.6 m) 18 AWG 220+F (105+C) PVC jacketed 300 V wire

Dimensions:
3/8" OD x 3/4" (9.5 OD x 19 mm)

Approvals:
CSA C US, UL listed

Operating range :
-60 to 220+F (-50 to 105+C)

Sensor:
NTC thermistor, 10 kΩ @ 77+F (25+C +0.2+C), +=3892

Universal Sensor - (15'' wire)

Q&A: Ask the Questions, share answers