Slab Sensor (10' wire) Zoom

Slab Sensor (10' wire)

SKU:079

Brand: Tekmar

Tekmar
Qty Price
$27.75 $25.75
/ each
$213.20 $198.00 / box (8 units x $24.75)
In Stock! Ships in 24-48 Hours
(69 Available)
0

Resources

Specs

Type: Slab Sensor
Length (Feet): 10 ft.
Voltage:
?
300v
Outside Diameter: 3/16"
Power Supply: Wired to Control
Temperature Range (F): -60°-220°F
Sensors: NTC Thermistor
10 k ohm @ 77°F

Description for Tekmar 079

Description:
The Tekmar Slab Sensor 079 has a stainless steel sleeve which is designed for use in concrete, thin-set or grout. The 079 is supplied with 10 ft (3m) of 2 conductor zipcord.

Specifications:

  • Literature: D 079
  • Packaged Weight: 0.08 lb. (35 g), 316 stainless steel, 10+ (3 m) 24 AWG, 300 volt PVC insulated Zipcord
  • Dimensions: 3/16+ OD x 1-1/2+ (5 OD x 38 mm)
  • Approvals: CSA C US, CE
  • Operating range: -60 to 220+F (-50 to 105+C)
  • Sensor: NTC thermistor, 10 k @ 77+F (25+C +0.2+C), +=3892
  • Included with 079: 120+ (3 m) length of PVC zip cord

  • Slab Sensor (10' wire)

    REVIEW SNAPSHOT®

    by PowerReviews
    TekmarSlab Sensor (10' wire)
     
    4.3

    (based on 7 reviews)

    Ratings Distribution

    • 5 Stars

       

      (3)

    • 4 Stars

       

      (3)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 7 customers

    Sort by

    Displaying reviews 1-7

    Back to top

     
    4.0

    Tekmar Slab Sensor

    By Facility Engineer

    from NV

    Verified Buyer

    Comments about Tekmar Slab Sensor (10' wire):

    Product works as indicated. Would give 5 stars but they seem to last about a year or so.

     
    4.0

    I will continue to buy this product.

    By FE

    from Nevada

    Verified Buyer

    Comments about Tekmar Slab Sensor (10' wire):

    Our facility uses this to control water temperatures and they work well. Control is within a degree or 2 and the product lasts typically a year+.

     
    3.0

    Slab Sensor

    By Engr.

    from Las Vegas, NV

    Verified Buyer

    Comments about Tekmar Slab Sensor (10' wire):

    These were original build out so am replacing with same.

     
    5.0

    Floor heat slab stat

    By Blackdogcarwash

    from New Hampshire.

    Verified Buyer

    Comments about Tekmar Slab Sensor (10' wire):

    Direct replacement probe for use with hydronic floor heat systems. I had my slab stat fail on a three zone system. ordered this to replace it. Shipped fast was back in operation in a few days. and it was a very reasonable price. great service from Pex-supply.

     
    5.0

    Slab sensors increase comfort and Save m

    By Michaleen

    from East Moriches, NY

    Verified Buyer

    Comments about Tekmar Slab Sensor (10' wire):

    Slab snsors installed in different living spaces and under different flooring material provvdes a degree of comfort and leverages your radiant floor heatuing investment to the greatest degree posible

     
    4.0

    good product

    By billrover

    from Spring lake, Michigan

    Verified Buyer

    Comments about Tekmar Slab Sensor (10' wire):

    We use this at our plant nursery to operate our zone boilers for the plant benches. We use it how it is not intended but works well.

     
    5.0

    great product,will buy again when needed

    By TomV

    from upstate,NY

    Verified Buyer

    Comments about Tekmar Slab Sensor (10' wire):

    I'm using the sensor on my solar, evacuated tube hot water system,it works perfectly.

    Displaying reviews 1-7

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    6 Questions | 13 Answers
    Displaying questions 1-6
    • Q:

      Is this sensor suitable for engineered wood floor installations or just slabs? Thx.
      Asked on 10/27/2014 by nikey from United States

      3 answers

      • VERIFIED BUYER

        A:

        Either. The key is to locate the sensor such that you get a representative measurement. Not on the pipe but not too far from it either. Since the preferred floor temperature will tend to be subjective, the primary issue is making certain the location of the sensor is appropriate for how it will be used. If it is intended to be a high-limit for protecting the wood, then placement should be near the supply water inlet to the floor so as to measure the warmest area. If the intent is to give greater comfort control, then the placement should be somewhere midway between a loop's supply and return so you get an average.
         
        Also, since the sensor is quite small, sometimes it is prudent to attach it to some sheet metal or foil to have a greater surface area measured. Some heavy duty aluminum foil folded into a 2 or 3 ply strip then formed around the sensor and sandwiched between the sub-floor and finish floor can give you a much better and faster responding sensor installation (make sure you make a cavity for the sensor, don't crush it!). Thermal compound can be added for additional performance.
        I hope this is helpful. Good luck!
         

        Answered on 10/27/2014 by Watcher from Oregon
      • VERIFIED BUYER

        A:

        Yes, just make sure you place in a central are. It should not be covered by any area rugs or mats.

        Answered on 10/27/2014 by Anonymous
      • VERIFIED BUYER

        A:

        This sensor looks like a 10K, RTC thermistor which will work with any controller that
        uses this common type (in the HVAC industry) of sensor.
        The sensor can be a generic thermistor or a brand name like Tekmar (that is what it looks like) and the control can be Tekmar or another brand that accepts this style sensor.
        The location of the sensor relative to the systems radiant panel will affect response time and offset (the accuracy of control). Often its best to insert it into the floor assembly to get the best control and it will be better than a thermostat that only senses air temperature.
        best wishes,
        TJ Alexander

        Answered on 10/27/2014 by Anonymous
    • Q:

      How would one install this in a sleve/piping before the concrete is poured? I would like to use a 3/4" pvc elbow, need this size elbow because of the size of the sensor, to stub up through the floor and would like to reduce down to 1/2" pex tubing from the elbow. A 3/8" romex connector fits in the pvc and the 1'2" pex fits the romex connector. The problem with this is with the romex connector/pex union inside the pvc this creates a stoppage point for the sensor to pass through. If you have installed this in the floor, how have you done it?
      Asked on 7/2/2012 by sailingsolo from maine

      1 answer

      • VERIFIED BUYER

        A:

        Hello.
         
        The simplest and best way to install a slab sensor that I have found is to use some 1/2" PEX pipe and route it from the location in the slab where you want it all the way to the thermostat or controller location. As long as you don't bend it any tighter than you would for running water through it, the sensor will fit through it just fine.
         
        I have installed sensors in pipe that is 60' long from t'stat to end (you can extend the sensor wire quite a bit, I'm not sure what the limits are but at least a couple of hundred feet). This approach does two things; it gets the sensor wire to the t'stat AND it allows for pretty easy replacement if it ever is needed. The trick is being able to push the sensor and wire down the pipe. Fish-tapes don't work and I had problems with a number of approaches before I found a good solution. I used the heaviest string trimmer (you know, a weed-eater) line I could find and along with electrical wire lube on the sensor. I used electrical tape to attach the line to the back of the sensor so the line "pushes" against it (it's off-center and not perfect but you need the lowest profile you can get) and then again about 6" further up the wire. You can tape it every couple of feet all along the length if you like, just keep the tape wraps small and thin, they don't need a lot of strength. Push it in until it hits the end. I do recommend a plug of some sort to keep the concrete out of the pipe. And don't install the sensor until after the concrete is done.
         
        On the control end, orient the PEX so that the sensor wire comes out where you want it and the PEX can't fall into the wall cavity (if that's how you're installing). It's best to anchor it if you can or you can use an "old-work" style low voltage electrical box and arrange the PEX inside that. I also like to move the sensor label from near the sensor to the wire connection end so if replacement is ever required, whomever does it has the part number right there. After it's in all the way, trim it to length. The trimmer line stays in with it and allows easy removal if required.
         
        Our company has done this approach numerous times with great success. We put in the PEX at one point in the construction and return later to install the sensors. I usually push the trimmer line in full length and cut it a little long for easy manipulation before I attach it to the sensor.
         
        Good luck!

        Answered on 7/2/2012 by Watcher from Oregon
    • Q:

      Can this sensor be pushed through a 1/2" pvc 90 degree elbow? Will have about a 25' run with two 90 degree elbows and two 45 degree elbows. I am aware that the wire will have to be lengthened.
      Asked on 6/26/2012 by sailingsolo from hope, maine

      6 answers

      • VERIFIED BUYER

        A:

        The sensor itself will not fit thru the elbows,you can pull the wire thru the other way once you extend it. Hope this helps.

        Answered on 6/26/2012 by Anonymous
      • VERIFIED BUYER

        A:

        Hi,
        I'd have to say "not likely".
        The 45' angles would be ok but the 90's are we're the issue is.
        The sensor on the end is approximately one once long and does not lend itself well to "snaking".
        Alex

        Answered on 6/26/2012 by Anonymous
      • VERIFIED BUYER

        A:

        The sensor is 1 1/2" long and 3/16" wide, so small radius 90 degree turns are not going to work.   I have pushed for 6-8' through PEX tubing with large radius 90 degree turns.

        Answered on 6/26/2012 by Anonymous
      • VERIFIED BUYER

        A:

        I believe the answer is no.  Especially if the elbow has 1/2 pipe already pushed in and glued on both ends.
        If it is being assembled from scratch, push the lose wire through from the other direction.
         
         

        Answered on 6/26/2012 by Anonymous
      • VERIFIED BUYER

        A:

        It will be difficult to thread that distance with 90 degree angles. Maybe a pex tube with sweeping bends will work better, if you have the room.
        Jeffrey Mayhew
        Sent from my iPad

        Answered on 6/26/2012 by Anonymous
      • VERIFIED BUYER

        A:

        I tried inserting the sensor through a ½" elbow (slip/slip) and it worked with a little wiggle. Not much room but it did go through.

        Answered on 6/26/2012 by Anonymous
    • Q:

      Assuming that one uses the same gauge wire, and good soldered, heat shrunk connections, can the length of this sensor's wire be extended to approximately 25-30 feet?
      Asked on 11/13/2011 by Scott from Seattle, WA

      1 answer

      • CUSTOMER CARE

        A:

        Yes, this sensor could be extended if one took those steps.

        Answered on 11/14/2011 by PexSupply Staff from NY
    • Q:

      on an already completed slab (with pex) that will be finished with ceramic tile.... can this sensor and wire be laid in between two tiles and covered with grout, or should a slot be chiseled into top of slab and sensor laid in that?
      Asked on 4/26/2011 by JD from windham, NH

      1 answer

      • CUSTOMER CARE

        A:

        We would recommend that you lay the sensor in the grout.

        Answered on 4/27/2011 by PexSupply Staff from NY
    • Q:

      Can this sensor be used under drywall to provide a hidden remote sensor for a thermostat like the Tekmar D508?

      Thanx.
      Asked on 1/13/2011 by Tom from Omaha, Ne

      1 answer

      • CUSTOMER CARE

        A:

        No, you will need a room sensor like the Tekmar 076, 077, or 084.

        Answered on 1/28/2011 by PexSupply Staff from NY
    Displaying questions 1-6

    Do you have a question about this product?