Indoor Sensor - Flush Mount Zoom

Indoor Sensor - Flush Mount

SKU:084

Brand: Tekmar

Tekmar
Qty Price
$33.35
/ each
$255.60 / box (8 units x $31.95)
In Stock! Ships in 24-48 Hours
(58 Available)
0

Resources

Specs

Type: Indoor Sensor
Width: 1-7/16"
Height: 1-7/16"
Depth (Inches): 1-1/8"
Ambient Conditions: Indoor Only: -60°-140°F < 90% RH non-condensing
Power Supply: Wired to Control

Description for Tekmar 084

The tekmar Indoor Sensor 084 includes a 10 k thermistor mounted on a white thermoplastic disk to provide an accurate measurement of the indoor temperature. The 084 mounts flush or nearly flush to the wall to give an unobtrusive look to the sensor. Since the sensor material is corrosion resistant, drywall installers are able to mud over the sensor or the 084 can be painted to match the existing wall color. The 084 can be connected to a tekmar thermostat for remote temperature sensing.

Specifications:

  • Literature: D 084
  • Packaged Weight: .11 lbs (50g)
  • Dimensions: 1-2/5 D x 1-1/10 D (36 Diameter x 28 mm)
  • Enclosure: White PC-ABS plastic
  • Approvals: CSA C US Listed
  • Ambient Conditions: indoor use only, -60 to 140+F (-50 to 60+C), < 90% RH non-condensing
  • Sensor: NTC thermistor, 10 k? @ 77+F (25+C +0.2+C), +=3892

Indoor Sensor - Flush Mount

REVIEW SNAPSHOT®

by PowerReviews
TekmarIndoor Sensor - Flush Mount
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great compact sensor

By 2EZ

from Oshkosh, WI

Verified Buyer

Comments about Tekmar Indoor Sensor - Flush Mount:

Very easy to install - drill 1" hole and stuff it in (after connecting wires of course). Unobtrusive when painted to match wall color. I have several zone thermostats in a central location with these sensors measuring room temp in each zone.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Do you use regular thermostat wire or do you need thermocoupling wire.
    Asked on 1/28/2011 by Fred from LI, NY

    1 answer

    • CUSTOMER CARE

      A:

      You can use regular thermostat wire.

      Answered on 2/1/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?