Snow / Ice Sensor (65 ft. wire) Zoom

Snow / Ice Sensor (65 ft. wire)

SKU:090

Brand: Tekmar

Tekmar
Qty Price
$599.95
/ each
$1,151.90 / box (2 units x $575.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Snow Melt
Type: Sensor
Width: 3-1/8"
Height: 1-3/4"
Length: 65 ft.
Depth (Inches): 3-1/8"
Ambient Conditions: Outdoor
Power Supply: Wired to Control
Temperature Range (F): -30°-170°F
Weight (lbs): 4.4 lbs
Accessory For: 665 Control
667 Control
664 Control
Sensors: NTC Thermistor
10 k ohm @ 77°F

Description for Tekmar 090

Please Note: This unit does not come with the socket

Description: The tekmar Snow / Ice Sensor 090 and Snow/Ice Sensor Socket 091 are used with tekmar controls 665, 667, and 664 to automatically detect snow or ice on a driveway or walkway. The Snow / Ice Sensor Socket must be installed directly in the snow melt slab, halfway between the heating elements or pipes. For installation details see data brochure D 090.
Literature + D 090
(sensor)Weight + 4.4 lb (2000 g), silicon brass. 65 ft (20 m) jacketed cable
(socket) Weight + 1.8 lb (830 g), silicon brass
Dimensions (sensor) + 1-3/4" H x 3-1/8" W x 3-1/8" D (45 x 80 x 80 mm)
Dimensions (socket) + 3-3/4" H x 3-1/2" W x 3-1/2" D (96 x 89 x 89 mm)
Approvals + CSA C US with applicable tekmar snow melting controls
Operating range + -60 to 175+F (-50 to 80+C)
Sensor + NTC thermistor, 10 k? @ 77+F (25+C +0.2+C), +=3892

Snow / Ice Sensor (65 ft. wire)

REVIEW SNAPSHOT®

by PowerReviews
TekmarSnow / Ice Sensor (65 ft. wire)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

OK Replacement Snow Sensor

By Lake Guy

from Lake Tahoe, NV

Verified Buyer

Comments about Tekmar Snow / Ice Sensor (65 ft. wire):

The Sensor was a replacement for a like item that developed an internal open connection after about 10 years use. Given the cost of the sensor that kind of fault is very disappointing! The new sensor works well. The only difference is that the cable on the new one is much stiffer than the cable on the old one, giving some minor difficulty in pulling it through the conduit. A little wire lube cured that problem.

(1 of 1 customers found this review helpful)

 
5.0

Easy replacement

By Tom

from Michigan

Verified Buyer

Comments about Tekmar Snow / Ice Sensor (65 ft. wire):

I crossed my fingers when I went to replace only the sensor portion thinking it might not match up. The fit was perfect with the existing (cemented in place) casing.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    will this sensor work with control model #662?
    Asked on 1/25/2011 by dan from indianapolis in

    1 answer

    • CUSTOMER CARE

      A:

      It will work, but you will also need part number 091.

      Answered on 1/31/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?