Snow Melt Kit (039, 071 & 072) Zoom

Snow Melt Kit (039, 071 & 072)

SKU:092

Brand: Tekmar

Tekmar
092 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
4

Specs

Type: Snow Melt Kit
Application: Snow Melt
Width: 2-7/8"
Height: 2-7/8"
User Interface: Dial
Depth (Inches): 13/16"
Ambient Conditions: Indoor Only: 32°-122°F <90% RH Non-Condensing
Power Supply: tN2
Tekmar Control
Accessory For: 362 Control
664 Control
667 Control
665 Control
Sensors: NTC Thermistor
10 k ohm @ 77°F
Includes: 071 Sensor
072 Sensor
039 Module
Running Time: 0.5 to 18 hours. Infinite
Weight (lbs): .75 lbs
Enclosure Type: G

Description for Tekmar 092

Description: The SMK is used together with either the Mixing Control 362, the Universal Reset Control 364, or the Snow Detector & Melting Control 664, 665, 667 in snow melting applications. The kit is used to remotely enable and disable the snow melting system through a single button. Snow melting run time is adjustable through a dial. A Light Emitting Diode (LED) provides a visual indication of the operation of the snow melting system. Literature + D 039, D 070, D 079 Packaged Weight + 0.75 lb. (340 g), Enclosure G, white PVC plastic Dimensions (039) + 2-7/8" H x 2-7/8" W x 13/16" D (73 x 73 x 21 mm) Approvals + CSA C US, meets ICES & FCC regulations for EMI/RFI Ambient Conditions + Indoor use only, 32 to 122+F (0 to 50+C), < 90% RH non-condensing Power Supply - tekmar control; tekmarNet. 2 (tN2) Sensors Included + NTC thermistor, 10 kΩ @ 77+F (25+C +0.2+C) +=3892 Remote Start / Stop Module 039, Universal Sensor 071 and Slab Sensor 072 Run Time + 0.5 to 18 hours, Infinite

Snow Melt Kit (039, 071 & 072)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons