Mixing Setpoint Control - Floating Action Zoom

Mixing Setpoint Control - Floating Action

SKU:153

Brand: Tekmar

Tekmar
Qty Price
$279.75
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: Mixing
Type: Floating Action
Width: 2-7/8"
Height: 4-3/4"
Stages:
?
Mixing Setpoint
User Interface: Push Button
LCD
Voltage:
?
24v
Depth (Inches): 7/8"
Ambient Conditions: Indoor Only: -20°-120°F < 90% RH non-condensing
Power Supply: Class 2
24 V (ac)
Relays: 240 V (ac) 10 A-1/3 hp-pilot duty 240 VA 2 A
Min Temp (F): -40°F
Temperature Range (F): -40°-239°F
Max Temp (F): 239°F
Control: Microprocessor Control
Weight (lbs): .7 lbs
Accuracy: +/- 0.5°F w/ up to 500 feet of 18 AWG wire to sensors
Sensors: NTC Thermistor
10 k ohm @ 77°F
Temperature Display: -85 to 302°F
Programmed Settings: Ten year memory backup
Enclosure Type: C
Throttling Range: 16 to 66°F

Description for Tekmar 153

Control Description: The Mixing Setpoint Control 153 is a microprocessor-based control with a floating action output intended to operate an actuating motor for a valve or damper. The 153 can be used for heating applications to maintain a set supply water or air temperature. An optional return sensor can be used to ensure a minimum boiler return temperature. An adjustable throttling range and setpoint temperature allows this control to be used in a wide variety of applications.
Literature + D 153, A 153's, D 001, D 070
Control + Microprocessor control; This is not a safety (limit) control
Packaged Weight + 0.66 lb. (300 g), Enclosure C, white PVC plastic
Dimensions + 4-3/4" H x 2-7/8" W x 7/8" D (120 x 74 x 22 mm)
Approvals + CSA C US, meets ICES & FCC regulations for EMI/RFI
Ambient Conditions + Indoor use only, -20 to 120+F (-30 to 50+C), < 90% RH non-condensing
Power Supply + Class 2, 24 V (ac) +10% 50/60 Hz 2 VA or 32 V (dc) +20% 0.04 A
Relays + 240 V (ac) 10 A, 1/3 hp, pilot duty 240 VA 2 A
Sensors Included + NTC thermistor, 10 kΩ @ 77+F (25+C +0.2+C) +=3892 Universal Sensor 071
Optional Devices + tekmar type #: 070, 071, 072, 073, 076, 077, 078, 079
Programmed Settings + Ten year memory backup
Control Accuracy + +0.5+F (+0.3+C) with up to 500 feet (150 m) of 18 AWG wire to sensors
Temperature Display + -85 to 302+F (-65 to 150+C)
Supply (1) Setpoint + -40 to 239+F (-40 to 115+C)
Throttling Range + 16 to 66+F (9 to 37+C)
Boiler Return (2) + -40 to 239+F (-40 to 115+C)
Temperature Display + Fahrenheit / Celsius

Mixing Setpoint Control - Floating Action

REVIEW SNAPSHOT®

by PowerReviews
TekmarMixing Setpoint Control - Floating Action
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Great mixing controll

By Hawk fan

from Davenport,Iowa

Verified Buyer

Comments about Mixing Setpoint Control - Floating Action:

Installed this recently to control supply temp on a slab melt system. Was very easy to install and gave us a good alternative along with the Tekmar 665 in reducing costs when we replaced our old Tekmar 662 control.

  • Was this a gift?:
  • No
 
4.0

Can you say "Easy"?

By Z

from Pine, CO

Verified Buyer

Comments about Mixing Setpoint Control - Floating Action:

I installed this when I changed out my old motor actuated valve with a new one. The unit is easy to set up and controls the output water temperature to within a few degrees.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers