tekmarNet 4 Setpoint Control - One Stage Heat Zoom

tekmarNet 4 Setpoint Control - One Stage Heat

SKU:161

Brand: Tekmar

Tekmar
Qty Price
$169.55
/ each
$488.25 / box (3 units x $162.75)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Application: Single Boiler
Width: 2-7/8"
Height: 2-7/8"
Stages:
?
1 Heat
User Interface: Push Button
LCD
Voltage:
?
24v
Depth (Inches): 13/16"
Ambient Conditions: Indoor Only: 32°-122°F 92% RH up to 104F 50% RH if > 104F Altitude < 9840 ft
Power Supply: Class 2
24 V (ac)
Relays: 24 V (ac) 2 A
Temperature Range (F): -31°-266°F
Max Temp (F): 266°F
Min Temp (F): -31°F
Control: Microprocessor PID control
Weight (lbs): .5 lbs

Description for Tekmar 161

Control Description: The tekmarNet+4 Setpoint Control 161 is a single stage heat setpoint control that can operate on an On / Off differential or can operate on Pulse Width Modulation. The control includes special modes for setpoint, hot tub, indirect domestic hot water tank, and radiant floor applications.
Control + Microprocessor PID control; This is not a safety (limit) control
Packaged weight + 0.46 lb. (210 g), Enclosure J, white PVC plastic
Dimensions + 2-7/8" H x 2-7/8" W x 13/16" D (73 x 73 x 21 mm)
Approvals + CSA C US, CSA/UL 61010-1, meets Class B: ICES and FCC Part 15
Ambient Conditions + Indoor use only, 32 to 122+F (0 to 50+C) ; 92% RH up to 104+F (40+C), 50% RH if > 104+ (40+C); Altitude < 9840 feet ( 3000 m), Installation Category II, Pollution Category 2
Power Supply + Class 2, 24 V (ac) + 10% 50/60 Hz, 1.7 VA
Relay + 24 V (ac) 2 A

tekmarNet 4 Setpoint Control - One Stage Heat

Q&A: Ask the Questions, share answers