Description
Control Description: The tekmarNet+4 Setpoint Control 162 is a single stage heat or cool setpoint control that can operate on an On / Off differential or can operate on Pulse Width Modulation. A second relay contact is provided to operate a system pump. This control includes special modes for hot tub, indirect domestic hot water tank, radiant floor, and pool applications. Control + Microprocessor PID control; This is not a safety (limit) control Packaged weight + 0.46 lb. (210 g), Enclosure J, white PVC plastic Dimensions + 2-7/8" H x 2-7/8" W x 13/16" D (73 x 73 x 21 mm) Approvals + CSA C US, CSA/UL 61010-1, meets Class B: ICES and FCC Part 15 Ambient Conditions + Indoor use only, 32 to 122+F (0 to 50+C); 92% RH up to 104+F (40+C), 50% RH if > 104+ ; Altitude < 9840 feet ( 3000 m), Installation Category II, Pollution Category 2 Power Supply + Class 2, 24 V (ac) + 10% 50/60 Hz, 2.2 VA Relays + 24 V (ac) 2 A
Read more
Specs
Application:
Single Boiler
Width:
2-7/8"
Height:
2-7/8"
Programmability:
Setback Scheduling
Stages:
1 Cool
1 Heat/1 Cool
1 Heat
User Interface:
Push Button
LCD
Voltage:
24v
Depth (Inches):
13/16"
Ambient Conditions:
Indoor Only: 32°-122°F 92% RH up to 104F 50% RH if > 104F Altitude < 9840 ft
Power Supply:
Class 2
24 V (ac)
Relays:
24 V (ac) 2 A
Temperature Range (F):
-31°-266°F
Max Temp (F):
266°F
Min Temp (F):
-31°F
Control:
Microprocessor Control
Weight (lbs):
.5 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A