Boiler Control - One Stage Boiler & DHW Zoom

Boiler Control - One Stage Boiler & DHW

SKU:260

Brand: Tekmar

Tekmar
Qty Price
$366.95
/ each
$705.90 / box (2 units x $352.95)
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Application: Single Boiler
Stages:
?
1 Boiler
Width (Inches): 7-9/16"
Height: 6-5/8"
User Interface: Push Button
LCD
Voltage:
?
240v
Depth (Inches): 2-13/16"
Ambient Conditions: Indoor Only: 32°-113°F < 90% RH non-condensing
Power Supply: 120V (ac)
Relays: 240 V (ac) 10 A-1/3 hp- pilot duty 240 VA
Max Temp (F): 266°F
Temperature Range (F): -67°-266°F
Min Temp (F): -67°F
Control: Microprocessor PID control
Weight (lbs): 3 lbs
Demands: 20 to 260 V (ac) 2 VA
Sensors: NTC Thermistor
10 k ohm @ 77°F

Description for Tekmar 260


The Tekmar 260 boiler control is a microprocessor-based control designed to regulate the supply water temperature from a single boiler based on either outdoor air temperature or a DHW demand. The 260 can control either a DHW pump or valve and provide DHW Priority. A tekmar indoor sensor can be connected to the Tekmar 260 in order to provide indoor temperature feedback from the heating system.
Tekmar 260 Specifications:
Literature: D 260, A 260's, D 001, D 070
Control: Microprocessor PID control; This is not a safety (limit) control
Packaged Weight: 3.0 lb. (1340 g), Enclosure A, blue PVC plastic
Dimensions: 6-5/8" H x 7-9/16" W x 2-13/16" D (170 x 193 x 72 mm)
Approvals: CSA C US, meets ICES & FCC regulations for EMI/RFI
Ambient Conditions: Indoor use only, 32 to 113+F (0 to 45+C), < 90% RH non-condensing
Power Supply: 120 V +10% 50/60 Hz 1300 VA
Relays: 240 V (ac) 10 A 1/3 hp, pilot duty 240 VA
Demands: 20 to 260 V (ac) 2 VA
Sensors Included: NTC thermistor, 10 k? @ 77+F (25+C +0.2+C) +=3892 Outdoor Sensor 070 and Universal Sensor 071
Optional Devices: Tekmar type #: 031, 032, 076, 077

Boiler Control - One Stage Boiler & DHW

REVIEW SNAPSHOT®

by PowerReviews
TekmarBoiler Control - One Stage Boiler & DHW
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Great control

        By Heat miser

        from Harrison NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Boiler Control - One Stage Boiler & DHW:

              Every hot water boiler with a indirect HW heater should have this control so you can save mucho$$$$$$$

              • Primary use:
              • Business
               
              5.0

              Flexible full featured

              By Josh

              from Alaska

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Boiler Control - One Stage Boiler & DHW:

                    Reset control and DHW priority

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great Product

                    By chico

                    from Pennsylvania

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Boiler Control - One Stage Boiler & DHW:

                          a great product to save on fuel costs

                          • Primary use:
                          • Personal
                           
                          4.0

                          Used to stop overheating

                          By Rubin

                          from New Jersey

                          Verified Reviewer

                          Pros

                            Cons

                              Best Uses

                                Comments about Boiler Control - One Stage Boiler & DHW:

                                I have a five zone (two radiant floor, 3 cast iron radiator) system on newer non-condensing Utica gas boiler and had a problem with the house overheating. After t-stat stopped calling for heat and zones and boiler shut off the house would still build about to about 10 degrees over t-stat setting (this was at 160 degree water temp). Lowering boiler temp to solved problem but on cold days house was too cold! Tekmar 260 solved the problem! My only wish was that it had an relay for 120volt power connected to the warm weather shutdown feature that could be used to power my zone circulators. Tekmar's only solution for zoning is the more expensive TN4 system with multiple add on cards. I added my own WWSD for the zone circulators with a RANCO temp relay. Overall, the 260 is great and very smart. Not sure about savings because I had also added a zone in the basement but gas bills seem to be about same or little less that previous years. System is a true primary-secondary, three zone circulators (one with three zone valves for radiator zones) with boiler by-pass loop. I do not use the indirect domestic water heater feature but piped it for future use.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                A WORTHY PRODUCT

                                By JOE D.

                                from WILLIAMSVILLE N.Y.

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Boiler Control - One Stage Boiler & DHW:

                                      I had this unit installed in my 8 unit apt bldg, to use on HW Boiler...after 1 year, my bal. billing went from $420, to $275/month. A great savings due to less usage. Installing them on all my buildings.

                                      • Primary use:
                                      • Business
                                       
                                      4.0

                                      Tekmar 260 Boiler Control

                                      By Bernie78

                                      from Manistee, Mi

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Boiler Control - One Stage Boiler & DHW:

                                            The Tekmar 260 was easy to install and the directions to do so were very good. It is a good looking control and easily mountable. I still have to see how it works with my existing boiler controls during the winter months.

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            11 Questions | 17 Answers
                                            Displaying questions 1-10Previous | Next »
                                            • Boiler Control - One Stage Boiler & DHW

                                              Q:

                                              is the tekmar 260 a good match for the Burnham PVG5NI-GS?
                                              my boiler is a single stage, iron heat exchanger, non-variable speed, is there a chance of
                                              fuel condensation at lower temps?
                                              thanks Spyros
                                              Asked on 3/27/2013 by spyros from United States Huntington NY

                                              7 answers

                                              • VERIFIED BUYER

                                                A:

                                                A non-condensing boiler generally should not be operated below 140 degrees F. When configuring the Tekmar 260, the type of terminal unit will influence the recommended design supply temperature (BOIL DSGN), and minimum supply temperature (BOIL MIN) for greatest efficiency. For your non-condensing boiler, do not specify a temperature less than 140 degrees for BOIL DSGN or BOIL MIN. Take a look at Terminal Units on page 6, and section B3 on page 7 of the Tekmar 260 Data Brochure for more detailed explanation.
                                                http://s3.pexsupply.com/manuals/***.****03/53188_PROD_FILE.pdf

                                                Answered on 3/31/2013 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                I believe it is. I have a Weil MClain. I live in New York,. The lowest temp my boiler ran at was 135 degrees. I didn't notice any condensation issues. Over the past 2 years. I have hot water baseboard, I only noticed a problem with a room over the garage. Since water running through baseboard was not 190 degrees that room had trouble maintaining temp on cold days. I added about 3 feet of baseboard and had no more issues. It has been difficult estimating savings, because the winters have been very different since I put it in. Unfortunately my electric utility was working on the lines and caused a power surge that wiped out the tekmar. I'm waiting to see if they are going to pay to replace it. I hope this was helpful
                                                Bob

                                                Answered on 3/29/2013 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                The 260 should will work fine for you if you set the lowest set point to
                                                140. This will virtually eliminate the risk of condensation as the return
                                                temperature should be greater than 120 deg.

                                                Answered on 3/27/2013 by Art from Dutchess County NY
                                              • VERIFIED BUYER

                                                A:

                                                The boiler temperature is a settable item in the controller. My memory is
                                                that the Tekmar 260 has a minimum low setpoint of 140 degrees. It will not
                                                allow you to program a boiler setpoint below that temp. Nor does the
                                                outdoor reset schedule allow for a lower temperature than that. That
                                                setpoint is the temperature of the fluid in the boiler, not your stack
                                                temperature. Low stack temps mean shorter run times to achieve the
                                                setpoint, not lower combustion temps in the burner chamber. If you are
                                                worried about condensation due to short run times, then pick a higher value
                                                for your minimum boiler temp.

                                                Answered on 3/27/2013 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                yes it is and as far as the condensation is concerned during the setup the 260 will need input on the unit its being hooked up to and one of the settings is for you to check the manufactures suggested lowest allowable temp to prevent condensation so what ever temp you input the 260 will never fall below that temp it also will need the highest allowable temp as well and it will never let the boiler get any higher than that number . The 260 is a perfect fit for your application just remember you need to install a sensor well in the boiler so it can read the water temp .This is not included in the kit

                                                Answered on 3/28/2013 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                Sounds like a good match. I have the same basic boiler. I've used this
                                                controller for two seasons and haven't seen any condensation. This unit has
                                                delayed firing to prevent short burns and you can set the low(and high) temp
                                                limit by preset or change it manually to your own needs.

                                                Answered on 4/6/2013 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                The 260 has a lower temp limit setting to try to limit condensation problems, but I've never used it, so I can't verify how well it works. Without adjusting this setting, I suspect you'd for sure run into condensation problems with the outdoor reset feature & sensor enabled.
                                                John

                                                Answered on 3/28/2013 by Anonymous
                                            • Boiler Control - One Stage Boiler & DHW

                                              Q:

                                              Where can I buy the optional timer I think the model number is 30
                                              Asked on 1/30/2012 by Albert

                                              1 answer

                                            • Boiler Control - One Stage Boiler & DHW

                                              Q:

                                              How do I control a tankless water heater with the Teknar 260?
                                              Asked on 11/7/2011 by Matt from West Stockbridge, MA

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The Tekmar 260 control is a boiler control, not a tankless water heater control. It will not work with a tankless water heater.

                                                Answered on 11/8/2011 by PexSupply Staff from NY
                                            • Boiler Control - One Stage Boiler & DHW

                                              Q:

                                              I have a Burnham V74 boiler with 5 heating zones controlled by circulating pumps. I also have an indirect water heater and a spa(presently on a tekmar 150)with circulating pumps also. Is the 401 the best unit or should I consider the 260?
                                              Asked on 9/21/2011 by jed from CT

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The 260 should work well in this application.

                                                Answered on 9/23/2011 by PexSupply Staff from NY
                                            • Boiler Control - One Stage Boiler & DHW

                                              Q:

                                              I have a one stage non condensing boiler 2 zones and DHW What con trol would is use the d260 I also have a argo zone controller on it for my pump control
                                              Asked on 9/10/2011 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Yes, this unit will work for you.

                                                Answered on 9/12/2011 by PexSupply Staff from NY
                                            • Boiler Control - One Stage Boiler & DHW

                                              Q:

                                              Will this model replace the techmar 353?
                                              Asked on 6/30/2011 by Steve from Sterling, AK

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                No, the replacement for the Tekmar 353 would be the Tekmar 356.

                                                Answered on 7/1/2011 by PexSupply Staff from NY
                                            • Boiler Control - One Stage Boiler & DHW

                                              Q:

                                              Dose 260 the same as 251or did it replace it?
                                              Asked on 5/5/2011 by Mike from madison,WI

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The 260 replaces the 251.

                                                Answered on 5/6/2011 by PexSupply Staff from NY
                                            • Boiler Control - One Stage Boiler & DHW

                                              Q:

                                              How do you wire in boiler demand?
                                              Asked on 4/5/2011 by Anonymous

                                              1 answer

                                            • Boiler Control - One Stage Boiler & DHW

                                              Q:

                                              How do i adjust the outside temp sensor
                                              Asked on 10/11/2010 by Eddie the man from NY,NY

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The temperature sensor can not be adjusted, as it simply reads the outside temperature. If the readings are not accurate, it could be that the sensor is defective, the wiring of the unit is incorrect, or the sensor is not placed in the right location. It should be situated on the north side of the house without exposure to direct sunlight, otherwise the readings could be incorrect.

                                                Answered on 10/12/2010 by PexSupply Staff from NY
                                            • Boiler Control - One Stage Boiler & DHW

                                              Q:

                                              which tekmar do i need to modulate boiler temp from outdoorsensor with an indhwh
                                              Asked on 9/15/2010 by andy from long island ny

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                As long as you have a one stage boiler, this model would be the correct unit.

                                                Answered on 9/16/2010 by PexSupply Staff from NY
                                            Displaying questions 1-10Previous | Next »

                                            Do you have a question about this product?