Specs
Application:
Multiple Boilers
Stages:
4 Boiler
Width (Inches):
7-9/16"
Height:
6-5/8"
Programmability:
7 Day
24 Hour
5-1-1 Day
User Interface:
Push Button
LCD
Voltage:
260v
Depth (Inches):
2-13/16"
Ambient Conditions:
Indoor Only: 32°-122°F < 90% RH non-condensing
Power Supply:
115V (ac)
Relays:
230 V (ac) 5 A-1/3 hp
Temperature Range (F):
-76°-266°F
Max Temp (F):
266°F
Min Temp (F):
-76°F
Control:
Microprocessor PID control
Weight (lbs):
3.5 lbs
Sensors:
NTC Thermistor 10 k ohm @ 77°F
Includes:
(2) 082 Sensors
070 Sensor
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A