Description
The tekmarNet®2 (tN2) Wiring Center 313 is designed to operate up to four zone valves in a hydronic heating system. It can be mounted near a remote zone manifold, providing a convenient location to wire both thermostats and zone valves while only requiring two wires to be run back to the mechanical room. When combined with tekmarNet®2 Thermostats, all devices communicate to provide a synchronized end switch that reduces cycling of equipment.
  • Enclosure: O-Enclosure, blue PC+ABS UL94-5VA plastic
  • Dimensions: 5.5" H x 5.5" W x 2.25" D (140 x 140 x 57 mm)
  • Approvals: CSA C US, CSA 22.2 No. 24 and UL 873, meets class B: ICES & FCC Part 15
  • Ambient Conditions: Indoor use only, 32 to 122°F (0 to 50°C). RH 90% Non-condensing
  • Power Supply: 24 V (ac) ±10% 60 Hz, 100 VA max, Class 2
  • Zone Valve Load: 24 V (ac) 2 A, maximum combined current (zones 1 to 4): 4 A
  • End Switch Relay Rating: 24 V (ac) 2 A
Read more
Specs
Height (Inches):
5.5
Width:
5-1/2"
Depth (Inches):
2-1/4"
Temperature Range (F):
36-122
Voltage:
24v
Enclosure Type:
O
Application:
Zoning
Type:
Wiring Center
Relays:
24 V (ac) 2 A
Weight (lbs):
1.37 lbs
Ambient Conditions:
Indoor use only - 32 to 122°F - RH 90% Non-condensing
Power Supply:
24V (ac)
Zone Valve Load:
24 V (ac) 2 A
max combined current (zones 1 to 4): 4 A
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A