tN2 Wiring Center 4Z Zone Pumps Zoom

tN2 Wiring Center 4Z Zone Pumps

SKU:314

Brand: Tekmar

Tekmar
Qty Price
$199.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Height (Inches): 5.5
Width: 5-1/2"
Depth (Inches): 2-1/4"
Voltage:
?
24v
Zone Pump Relays: 115 V (ac) 5 A
Application: Zoning
Type: Wiring Center
Sensors: NTC Thermistor
10 k ohm @ 77°F
Enclosure Type: NEMA-1
Min Temp (F): 32°F
Max Temp (F): 122°F
Ambient Conditions: 90% RH non-condensing
Horse Power:
?
1/6

Description for Tekmar 314

The tekmarNet® 2 Wiring Center 314 is designed to provide a zoning solution for heating systems. It can be used in applications ranging from baseboard zones, to radiant heating zones. This product provides power for up to four tekmarNet® 2 thermostats and up to four 115 V (ac) zones pump outputs, as well as providing an end switch closure to enable an external device such as a boiler. An outdoor sensor input is included and provides the outdoor air temperature reading on each thermostat when an optional outdoor sensor is installed.

Features:

  • Four 24 V (ac) powered zone outputs.
  • For use with tekmarNet2 Thermostats.
  • tN4 expansion terminals.
  • Isolated end switch.
  • External diagnostic LEDs.
  • CSA C US Certified for use in USA and Canada.

  • tN2 Wiring Center 4Z Zone Pumps

    Q&A: Ask the Questions, share answers