tN4 Wiring Center Zoom

tN4 Wiring Center

SKU:315

Brand: Tekmar

Tekmar
Qty Price
$165.95
/ each
$479.85 / box (3 units x $159.95)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Ambient Conditions: Indoor use only
32 to 122°F (0 to 50°C). RH 90% non-condensing
Power Supply: 24 V (ac) ± 10%
60 HZ
98 VA
Class 2
Height (Inches): 5.5
Width: 5-1/2"
Depth (Inches): 2-1/4"
Min Temp (F): 36°F
Max Temp (F): 122°F
Temperature Range (F): 36-122
Voltage:
?
24v
Application: Zoning
Type: Wiring Center
Relays: 24 V (ac) 2 A
Features: tN4 Communication Compatible
Enclosure Type: Blue PC+ABS plastic
NEMA type 1
Color: Blue
Weight (lbs): 1.41 lbs

Description for Tekmar 315

Overview:
The tekmarNet® 4 Wiring Center 315 is designed to provide a zoning solution for heating systems. It can be used in applications ranging from baseboard zones, to remote manifolds for radiant heating. This control energizes up to 6 zone valves. It is capable of providing power for up to 6 tekmarNet®4, or stand alone thermostats, and energizing their respective 24 V (ac) zones, as well as providing an end switch closure to enable an external device such as a boiler.

Features:

  • Six 24 V (ac) powered zone outputs
  • For use with tekmarNet 4 thermostats
  • tN4expansion terminals
  • Isolated end switch
  • External diagnostic LEDs
  • CSA C US Certified for use in USA and Canad

tN4 Wiring Center

Q&A: Ask the Questions, share answers