tN4 Wiring Center Zoom

tN4 Wiring Center

SKU:316

Brand: Tekmar

Tekmar
Qty Price
$194.35
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Power Supply: 24 V (ac) ±10% 60 Hz
100 VA max
Class 2
Ambient Conditions: Indoor use only
32 to 122°F (0 to 50°C). RH 90% non-condensing
Height (Inches): 5.5
Width: 5-1/2"
Depth (Inches): 2-1/4"
Temperature Range (F): 36-122
Voltage:
?
24v
Enclosure Type: O
Application: Zoning
Type: Wiring Center
Relays: 24 V (ac) 2 A
Features: tN4 Communication Compatible
Color: Blue
Weight (lbs): 1.41 lbs
Power Supply: 24V (ac)
Input: 115 V (ac) 12 A max (Zone Power)

Description for Tekmar 316

Overview:
The tekmarNet®4 (tN4) Wiring Center 316 is designed to operate up to four zone pumps in a hydronic heating system. It provides a convenient location to wire both thermostats and zone pumps while only requiring two wires to integrate with the rest of the mechanical equipment. The 316 is optimized for use with tekmarNet®4 Thermostats. These thermostats communicate with the tN4 Wiring Center to provide a synchronized end switch that reduces cycling of equipment.

Specifications:

  • Enclosure: O-Enclosure, blue PC+ABS UL94-5VA plastic
  • Approvals: CSA C US, CSA 22.2 No. 24 and UL 873, meets class B: ICES & FCC Part 15
  • Zone Pump Relays: 115 V (ac) 5 A 1/3 hp
  • Pump Wire Wall Nuts: 300 V (ac) 20 A
  • End Switch Relay: 24 V (ac) 2 A
  • Zone Power Input: 115 V (ac) 12 A maximum

tN4 Wiring Center

Q&A: Ask the Questions, share answers