Description
Control Description: The Zone Expansion Manager 326 is designed to simplify the wiring between tN4 thermostats and zone pumps. The 326 supplies power to the tekmarNet+4 (tN4) thermostats and connected zone pumps. Control + Microprocessor PID control; This is not a safety (limit) control Packaged Weight + 1.15 lb. (522 g) Dimensions + 3-5/8" H x 5-3/8" W x 9/16" D (92 x 137 x 14 mm) Approvals + CSA C US, CSA/UL 61010-1, meets Class B: ICES and FCC Part 15 Ambient Conditions + Indoor use only, 32 to 122+F (0 to 50+C); RH equal to or less than 80% to 88+F (31+C), down to 50% from 104 to 122+F (40 to 50+C); Altitude <2000 m, Installation Category II, Pollution Category 2 Power Supply + Provided by interconnected Zone Manager Zone Pump C1 Relay + 115 V (ac) 5 A 1/4 hp, pilot duty 240 VA Zone Pump C2 Relay + 115 V (ac) 5 A 1/4 hp, pilot duty 240 VA Zone Pump C3 Relay + 115 V (ac) 5 A 1/4 hp, pilot duty 240 VA Zone Group Pump C Relay + 115 V (ac) 5 A 1/4 hp, pilot duty 240 VA Combined Relay Load + 10 A Maximum
Read more
Specs
Application:
Zoning
Width (Inches):
5-3/8"
Height:
3-5/8"
User Interface:
DIP Switch
Depth (Inches):
9/16"
Ambient Conditions:
Indoor Only: 32°-122°F RH equal to or less than 80% to 88F;50% from 104-122F Altitude<2000m
Power Supply:
From Interconnected Zone Manager
Relays:
10 A Maximum
Type:
3 Zone Pumps
Weight (lbs):
1.15 lbs
Zone Group Pump C Relay:
5 A @ 115 V (ac)
1/4 hp
240 VA (Pilot Duty)
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A