Zone Manager - Six Zone Valves Zoom

Zone Manager - Six Zone Valves

SKU:335

Brand: Tekmar

Tekmar
Qty Price
$336.95
/ each
$645.90 / box (2 units x $322.95)
In Stock at Supplier! Ships in 2-3 Days
(8 Available)
0

Resources

Specs

Application: Zoning
Type: 6 Zone Valves
Width (Inches): 11-1/8"
Height: 8-1/16"
User Interface: DIP Switch
Depth (Inches): 2-15/16"
Ambient Conditions: Indoor Only: 32°-122°F RH equal to or less than 80% to 88F;50% from 104-122F Altitude<2000m
Power Supply: 24 V Transformer
115V (ac)
Relays: 115 V (ac) 5 A-1/4 hp- pilot duty 240 VA;11.5A Maximum
Weight (lbs): 5.55 lbs
Input: 11.5 A Max
Zone Group Pump A Relay: 115 V (ac) 5 A - 1/4 hp - 240 VA Pilot Duty
Zone Pump Relays: 115 V (ac) 5 A - 1/4 hp - 240 VA Pilot Duty
Demands: 24 V (ac) < 0.1 VA
Enclosure Type: L
Transformer Power: 24 V (ac) 50 VA
Fuse T2.5 A 250 V

Description for Tekmar 335

  • tekmarNet® 4 compatible
  • Internal 50 VA transformer
  • Six powered 24 VA zone valve outputs
  • Powered 120 V zone group pump output
  • Simple wiring
  • Time delay for thermal motor zone valves
  • CSA C US certified for use in USA and Canada
  • Provides power to tekmarNet® 4 reset module

Zone Manager - Six Zone Valves

Q&A: Ask the Questions, share answers