Zone Manager - Four Zone Pumps Zoom

Zone Manager - Four Zone Pumps

SKU:336

Brand: Tekmar

Tekmar
Qty Price
$287.75
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Zoning
Type: 4 Zone Pumps
Width (Inches): 11-1/8"
Height: 8-1/16"
User Interface: DIP Switch
Depth (Inches): 2-15/16"
Ambient Conditions: Indoor Only: 36°-117°F 92% RH up to 104F 50% RH if >104F Altitude<2000m
Power Supply: 115V (ac)
Relays: 115 V (ac) +/- 10% 60 Hz 10 A
115 V (ac) 5 A - 1/4 hp - 240 VA Pilot Duty
Weight (lbs): 4.9 lbs
Transformer Power: 24 V (ac) 24 VA
Fuse T1.25 A 250 V
Zone Pump Relays: 115 V (ac) 5 A - 1/3 hp - 240 VA Pilot Duty
Zone Group Pump A Relay: 115 V (ac) 5 A - 1/3 hp - 240 VA Pilot Duty
Input: 11.7 A Max
Demands: 24 V (ac) < 0.1 VA
Enclosure Type: L

Description for Tekmar 336

Control Description: The Zone Manager 336 is designed to simplify the wiring between tN4 thermostats and zone pumps. The 336 has an internal transformer that supplies power to the tekmarNet+4 (tN4) thermostats. Control + Microprocessor PID control; This is not a safety (limit) control Packaged Weight + 4.9 lb. (2223 g) Enclosure + L enclosure, blue ABS 94V-0 plastic with metal top and bottom conduit connection walls Dimensions + 8-1/16" H x 11-1/8" W x 2-15/16" D (204 x 282 x 74 mm) Approvals + CSA C US, CSA/UL 61010-1, meets Class B: ICES and FCC Part 15 Ambient Conditions + Indoor use only, 32 to 122+F (0 to 50+C) ; RH equal to or less than 80% to 88+F (31+C), down to 50% from 104 to 122+F (40 to 50+C) ; Altitude <2000 m, Installation Category II, Pollution Category 2 Power Supply + 115 V (ac) +/- 10% 60 Hz 12 A Transformer Power Available + 24 V (ac) 24 VA, fuse T1.25 A 250 V Zone Group Pump A Relay + 115 V (ac) 5 A 1/3 hp, pilot duty 240 VA Zone Pump Relays + 115 V (ac) 5 A 1/3 hp, pilot duty 240 VA Combined Load on Input Power + 11.7 A Maximum Combined Load on Zone Power + 12 A Maximum Group Pump A Demand + 24 V (ac) < 0.1 VA

Zone Manager - Four Zone Pumps

REVIEW SNAPSHOT®

by PowerReviews
TekmarZone Manager - Four Zone Pumps
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

zone manager

By jim

from az

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Zone Manager - Four Zone Pumps:

        easy to install

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers