Dual Zone Manager - Three + Three Zone Valves Zoom

Dual Zone Manager - Three + Three Zone Valves

SKU:337

Brand: Tekmar

Tekmar
Qty Price
$339.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
3

Specs

Application: Zoning
Type: 3 + 3 Zone Valves
Width (Inches): 11-1/8"
Height: 8-1/16"
User Interface: DIP Switch
Depth (Inches): 2-15/16"
Ambient Conditions: Indoor Only: 32°-122°F RH equal to or less than 80% to 88F;50% from 104-122F Altitude<2000m
Power Supply: 24 V Transformer
115V (ac)
Relays: 115 V (ac) 5 A-1/4 hp- pilot duty 240 VA;15 A Maximum
Weight (lbs): 5.55 lbs
Transformer Power: 24 V (ac) 50 VA
Fuse T2.5 A 250 V
Zone Group Pump A Relay: 115 V (ac) 5 A - 1/4 hp - 240 VA Pilot Duty
Zone Group Pump B Relay: 115 V (ac) 5 A - 1/4 hp - 240 VA Pilot Duty
Input: 15 A Max
Demands: 24 V (ac) < 0.1 VA
Enclosure Type: L

Description for Tekmar 337

Control Description: The Dual Zone Manager 337 is designed to simplify the wiring between tN4 thermostats and zone valves. The 337 has an internal transformer that supplies power to the tekmarNet+4 (tN4) thermostats and connected zone valves. The 337 has two tN4 buses with three zones each. The two buses allow the 337 to operate zones on two different water temperatures.
Control + Microprocessor PID control; This is not a safety (limit) control
Packaged Weight + 5.45 lb. (2472 g)
Enclosure + L enclosure, blue ABS 94V-0 plastic with metal top and bottom conduit connection walls
Dimensions + 8-1/16" H x 11-1/8" W x 2-15/16" D (204 x 282 x 74 mm)
Approvals + CSA C US, CSA/UL 61010-1, meets Class B: ICES and FCC Part 15
Ambient Conditions + Indoor use only, 32 to 122+F (0 to 50+C) ; RH equal to or less than 80% to 88+F (31+C), down to 50% from 104 to 122+F (40 to 50+C) ; Altitude <2000 m, Installation Category II, Pollution Category 2
Power Supply + 115 V (ac) +/- 10% 60 Hz 15.5 A, fuse T15 A 250 V
Transformer Power Available + 24 V (ac) 50 VA, fuse T2.5 A 250 V
Zone Group Pump A Relay + 115 V (ac) 5 A 1/4 hp, pilot duty 240 VA
Zone Group Pump B Relay + 115 V (ac) 5 A 1/4 hp, pilot duty 240 VA
Combined Load on Input Power + 15 A Maximum
Group Pump B Demand + 24 V (ac) < 0.1 VA

Dual Zone Manager - Three + Three Zone Valves

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons