Power Manager - One Auxilliary Pump Zoom

Power Manager - One Auxilliary Pump

SKU:345

Brand: Tekmar

Tekmar
345 has been discontinued.
Direct Replacement:
SKU: 346
Brand: Tekmar
0

Resources

Specs

Application: Power Manager
Type: 1 Auxiliary Pump
Width (Inches): 11-1/8"
Height: 8-1/16"
User Interface: LED Lights
Depth (Inches): 2-15/16"
Ambient Conditions: Indoor Only: 32°-122°F RH equal to or less than 80% to 88F;50% from 104-122F Altitude<2000m
Power Supply: 24 V Transformer
115V (ac)
Relays: 115 V (ac) 5 A-1/4 hp- pilot duty 240 VA;11.5A Maximum
Weight (lbs): 3.5 lbs
Transformer Power: 24 V (ac) 56 VA
Fuse T2.5 A 250 V
Input: < 0.5 VA 24 V (ac) < 0.5 VA (Aux. Input)
11.5 A Max
Enclosure Type: L

Description for Tekmar 345

Control Description The Power Manager 345 has an internal transformer that powers a Reset Module 420, 421, 422, or 423. A single tN4 bus input is available to allow Zone Managers and in some cases, Mixing Expansion Modules, to be connected.

Control Microprocessor PID control; This is not a safety (limit) control
Packaged Weight 3.5 lbs (1610 g)
Enclosure L enclosure, blue ABS 94V-0 plastic with metal top and bottom conduit connection walls
Dimensions 8-1/16" H x 11-1/8" W x 2-15/16" D (204 x 282 x 74 mm)
Approvals CSA C US, meets ICES & FCC regulations for EMI / RFI
Ambient Conditions Indoor use only, 32 to 122¼F (0 to 50¼C).
RH 80% to 88¼F (31¼C), down to 50% above 104¼F (40¼C)
Altitude <2000 m, Installation Category II, Pollution Category 2
Power Supply 115 V (ac) +/- 10% 60 Hz 12 A
Transformer Power Available 24 V (ac) 56 VA, fuse T2.5 A 250 V
Auxiliary Pump Input < 0.5 VA 24 V (ac) < 0.5 VA
Auxiliary Pump Relay 115 V (ac) 5 A 1/4 hp, pilot duty 240 VA
Combined Load on Input Power 11.5 A Maximum

Power Manager - One Auxilliary Pump

Q&A: Ask the Questions, share answers