Power Manager - Three Auxilliary Pumps, Four Demands Zoom

Power Manager - Three Auxilliary Pumps, Four Demands

SKU:346

Brand: Tekmar

Tekmar
Qty Price
$408.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Power Manager
Type: 3 Auxiliary Pumps
Width (Inches): 11-1/8"
Height: 8-1/16"
User Interface: LED Lights
Voltage:
?
260v
Depth (Inches): 2-15/16"
Ambient Conditions: Indoor Only: 36°-117°F 92% RH up to 104F 50% RH if >104F Altitude<2000m
Power Supply: 115V (ac)
Relays: 115 V (ac) 5 A
Weight (lbs): 3.5 lbs
Input: 24 V (ac) < 0.1 VA (Aux.)
Demands: 20 to 260 V (ac) 2 VA (Bus Demands)

Description for Tekmar 346

Power Manager - Three Auxilliary Pumps, Four Demands

Q&A: Ask the Questions, share answers