Floating Action Mixing Control Zoom

Floating Action Mixing Control

SKU:360

Brand: Tekmar

Tekmar
Qty Price
$426.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Application: Mixing
Type: Mixing Control
Width (Inches): 7-9/16"
Height: 6-5/8"
User Interface: LCD
Push Button
Voltage:
?
260v
Depth (Inches): 2-13/16"
Ambient Conditions: 90% RH non-condensing
Power Supply: 120V (ac)
Relays: 240 V (ac) 10 A-1/3 hp- pilot duty 240 VA
Max Temp (F): 266°F
Min Temp (F): -67°F
Temperature Range (F): -67°-266°F
Control: Microprocessor Control
Weight (lbs): 3.1 lbs
Sensors: NTC Thermistor
10 k ohm @ 77°F
Enclosure Type: A
Demands: 24 V (ac) 2 VA
Includes: 070 Sensor
(2) 071 Sensors

Description for Tekmar 360


Control Description
The Mixing Control 360 is a microprocessor-based outdoor reset control designed to operate a 24 V (ac) floating action 2, 3, or 4-way valve. The 360 also provides for boiler minimum protection, system pump operation, and boiler operation. As well, a Tekmar indoor sensor can be connected to the control to provide indoor temperature feedback.
Specifications
Literature: D 360, A 360's, D 001, D 070, E 021
Control: Microprocessor PID control; This is not a safety (limit) control
Packaged Weight: 3.1 lb. (1420 g), Enclosure A, blue PVC plastic
Dimensions: 6-5/8" H x 7-9/16" W x 2-13/16" D (170 x 193 x 72 mm)
Approvals: CSA C US, meets ICES & FCC regulations for EMI/RFI
Ambient Conditions: Indoor use only, 32 to 102+F (0 to 39+C), < 90% RH non-condensing
Power Supply: 120 V +10% 50/60 Hz 1300 VA
Floating Output: 24 V (ac) 0.34 A 8 VA
Relays: 240 V (ac) 10 A 1/3 hp, pilot duty 240 VA
Demand: 20 to 260 V (ac) 2 VA
Sensors Included: NTC thermistor, 10 kΩ @ 77+F (25+C +0.2+C) +=3892 Outdoor Sensor 070 and 2 of Universal Sensor 071
Optional Devices: Tekmar type #: 031, 032, 076, 077

Floating Action Mixing Control

Q&A: Ask the Questions, share answers