Mixing Control - Variable Speed Zoom

Mixing Control - Variable Speed

SKU:361

Brand: Tekmar

Tekmar
Qty Price
$454.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Mixing
Type: Mixing Control
Width (Inches): 7-9/16"
Height: 6-5/8"
User Interface: LCD
Push Button
Voltage:
?
260v
Depth (Inches): 2-13/16"
Ambient Conditions: Indoor Only: 32°-102°F <90% RH non-condensing
Power Supply: 120V (ac)
Relays: 240 V (ac) 10 A-1/3 hp- pilot duty 240 VA
Max Temp (F): 266°F
Temperature Range (F): -67°-266°F
Min Temp (F): -67°F
Control: Microprocessor Control
Demands: 24 V (ac) 2 VA
Weight (lbs): 3 lbs
Sensors: NTC Thermistor
10 k ohm @ 77°F
Enclosure Type: A
Includes: (2) 071 Sensors
070 Sensor
Floating Output: 24 V (ac) 0.34 A 8 VA

Description for Tekmar 361

Control Description: The Mixing Control 361 is a microprocessor-based outdoor reset control designed to operate a permanent capacitor, impedance protected or equivalent pump at varying speeds. The 361 also provides for boiler minimum protection, system pump operation, and boiler operation. As well, a tekmar indoor sensor can be connected to the control to provide indoor temperature feedback.
Literature + D 361, A 361's, D 001, D 070, E 021
Control + Microprocessor PID control; This is not a safety (limit) control
Packaged Weight + 3.0 lb. (1380 g), Enclosure A, blue PVC plastic
Dimensions + 6-5/8" H x 7-9/16" W x 2-13/16" D (170 x 193 x 72 mm)
Approvals + CSA C US, meets ICES & FCC regulations for EMI/RFI
Ambient Conditions + Indoor use only, 32 to 102+F (0 to 39+C), < 90% RH non-condensing
Power Supply + 120 V +10% 50/60 Hz 1650 VA
Variable Pump + 240 V (ac) 2.4 A 1/6 hp, fuse T2.5 A 250 V
Relays + 240 V (ac) 10 A 1/3 hp, pilot duty 240 VA
Demand + 20 to 260 V (ac) 2 VA
Sensors Included + NTC thermistor, 10 kΩ @ 77+F (25+C +0.2+C) +=3892 Outdoor Sensor 070 and 2 of Universal Sensor 071
Optional Devices + tekmar type #: 031, 032, 076, 077

Mixing Control - Variable Speed

Q&A: Ask the Questions, share answers