Description
Control Description
The Mixing Control 362 is a microprocessor-based mixing outdoor reset control that can operate either a floating action 2, 3 or 4-way mixing valve or a permanent capacitor, impedance protected or equivalent pump through the variable speed output. A tekmar Indoor or Slab Sensor, Digital RTU or Zone Control can be connected to provide indoor temperature feedback from single or multiple zones. The 362 can control the boiler to provide Boiler Load Reset and boiler protection. The 362 has two modes of operation. Mode 1 operation is for heating applications, whereas mode 2 operation is snow melting applications. If mode 2 is selected, an optional Snow Melt Kit (SMK) is available.

Specifications
Literature: D 362, A 362 +s, D 001, D 070, E 021, U 362
Control: Microprocessor PID control; This is not a safety (limit) control
Packaged Weight: 3.7 lb.(1690 g), Enclosure A, blue PVC plastic
Dimensions: 6-5/8" H x 7-9/16" W x 2-13/16" D (170 x 193 x 72 mm)
Approvals: CSA C US, meets ICES & FCC regulations for EMI/RFI
Ambient Conditions: Indoor use only, 32 to 122+F (0 to 50 +C), <95% RH non-condensing
Power Supply: 120 V +10% 50/60 Hz 1300 VA
Variable Pump: 240 V (ac) 2.4 A 1/6 hp, fuse T2.5 A 250 V
Relays: 240 V (ac) 10 A 1/3 hp, pilot duty 240 VA
Demand: 20 to 260 V (ac) 2 VA
Sensors Included: NTC thermistor, 10 k? @ 77+F (25+C +0.2+C) +=3892
Outdoor Sensor 070 and 2 of Universal Sensor 071
Optional Devices: tekmar type #: 011, 031, 032, 040, 062, 063, 071, 072, 073, 076, 077, 078, 079, 092, 367, 368, 369
Read more
Specs
Type:
Mixing Control
Application:
Mixing
Width (Inches):
7-9/16"
Height:
6-5/8"
User Interface:
Push Button
LCD
Voltage:
260v
Depth (Inches):
2-13/16"
Ambient Conditions:
Indoor Only: 32°-122°F < 95% RH non-condensing
Power Supply:
120V (ac)
Demands:
20 to 260 V (ac) 2 VA
Relays:
240 V (ac) 10 A-1/3 hp- pilot duty 240 VA
Enclosure Type:
A
Control:
Microprocessor PID control
Weight (lbs):
3.7 lbs
Includes:
070 Sensor
(2) 071 Sensors
Sensors:
NTC Thermistor 10 k ohm @ 77°F
Temperature Range (F):
-67°-266°F
Max Temp (F):
266°F
Min Temp (F):
-67°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A