Universal Reset Control - Mixing, Boiler, DHW Zoom

Universal Reset Control - Mixing, Boiler, DHW

SKU:363

Brand: Tekmar

Tekmar
Qty Price
$893.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Universal Reset
Type: Boiler Control
Mixing Control
Width (Inches): 7-9/16"
Height: 6-5/8"
User Interface: LCD
Push Button
Voltage:
?
260v
Depth (Inches): 2-13/16"
Ambient Conditions: Indoor Only: 32°-122°F < 95% RH non-condensing
Power Supply: 120V (ac)
Relays: 240 V (ac) 7.5 A-1/3 hp- pilot duty 240 VA
Max Temp (F): 266°F
Temperature Range (F): -67°-266°F
Min Temp (F): -67°F
Control: Microprocessor Control
Weight (lbs): 3.9 lbs
Sensors: NTC Thermistor
10 k ohm @ 77°F
Enclosure Type: A
Demands: 20 to 260 V (ac) 2 VA
Includes: (2) 071 Sensors
070 Sensor
Variable Pump: 240 V (ac) 2.4 A 1/6 hp - fuse T2.5 A 250 V

Description for Tekmar 363

Control Description: The Universal Reset Control 363 is a microprocessor-based control capable of providing both a reset boiler supply temperature and a reset mixed supply temperature based on outdoor air temperature. For a mixing device, the 363 can use either a variable speed injection pump or a floating action mixing valve. The 363 is also capable of controlling an indirect Domestic Hot Water (DHW) storage tank and / or a setpoint load. Individual zone temperature control can be achieved by using either a conventional thermostat system, or by connecting a tekmar Zone Control(s) to the 363.
Literature + D 363, A 363's, D 001, D 070, E 003, E 021, U 363
Control + Microprocessor PID control; This is not a safety (limit) control
Packaged Weight + 3.9 lb. (1760 g), Enclosure A, blue PVC plastic
Dimensions + 6-5/8" H x 7-9/16" W x 2-13/16" D (170 x 193 x 72 mm)
Approvals + CSA C US, meets ICES & FCC regulations for EMI/RFI
Ambient Conditions + Indoor use only, 32 to 122+F (0 to 50+C), <95%RH non-condensing
Power Supply + 120 V +10% 50/60 Hz 1800 VA
Variable Pump + 240 V (ac) 2.4 A 1/6 hp, fuse T2.5 A 250 V
Relays + 240 V (ac) 7.5 A 1/3 hp, pilot duty 240 VA
Demand + 20 to 260 V (ac) 2 VA
Sensors Included + NTC thermistor, 10 kΩ @ 77+F (25+C +0.2+C) +=3892 Outdoor Sensor 070 and 2 of Universal Sensor 071
Optional Devices + tekmar type #: 011, 031, 032, 040, 062, 063, 071, 072, 073, 076, 077, 078, 079, 367, 368, 369

Universal Reset Control - Mixing, Boiler, DHW

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Universal Reset Control - Mixing, Boiler, DHW

    Q:

    I would like to ask someone a technical question about the Tekmar 363 universal reset control that I have. It is not running the injection pump properly so my house zones are circulating cold water. I have changed the injection pump and the mix temp. sensor. With -30 celsius weather outside I would like assistance fast.
    Asked on 1/5/2015 by Darren from Fort Assiniboine,Alberta,Canada

    1 answer

    • CUSTOMER CARE

      A:

      you would need to contact Tekmar's tech support as we can't trouble shoot units like that

      Answered on 1/15/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?