tN2 House Control Zoom

tN2 House Control

SKU:400

Brand: Tekmar

Tekmar
Qty Price
$441.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
3

Specs

Ambient Conditions: Indoor use only 32 to 104°F < 90% RH non-condensing
Height (Inches): 5.5
Width: 5-1/2"
Depth (Inches): 2-1/4"
Voltage:
?
24v
Enclosure Type: O
Boiler Relay: 24 V (ac) 5 A
Boiler System Pump Relay: 115 V (ac) 5 A 1/6 HP
DHW Pump Relay: 115 V (ac) 5 A 1/6 HP
Setpoint: Short. 0 - 32 V (ac)
Output: 0 - 10 V (dc) 3K ohms min load impedance
Weight (lbs): 1.37 lbs
Power Supply: 24V (ac)
Zone Valve Load: 24 V (ac) 2 A
max combined current (zones 1 to 4): 3.7 A
Application: HVAC
Type: House Control

Description for Tekmar 400

Overview:

The House Control 400 is designed to operate as part of a complete hydronic heating system with tekmarNet®2 (tN2) thermostats. It can provide operation of one outdoor reset water temperature in addition to Domestic Hot Water and Setpoint capabilities. It has four built in zones that can operate up to four zone pumps. It is easy to add more zones, add schedules or other convenient accessories through the use of the tekmarNet®4 (tN4) Expansion terminals.

Features:

  • Enclosure: O-Enclosure, blue PC+ABS UL94-5VA plastic
  • Approvals: CSA C US, meets ICES & FCC regulations for EMI / RFI
  • Ambient Conditions: Indoor use only, 32 to 104°F (0 to 40°C), RH 90% Non-condensing
  • Power Supply: 24 V (ac) ±10% 60 Hz, 100 VA max, Class 2
  • Control Load: 2 VA
  • Zone Valve Load: 24 V (ac) 2 A, maximum combined current (zones 1 to 4): 89 VA (3.7A)
  • Boiler Relay: 24 V (ac) 5 A
  • Boiler System Pump Relay - 115 V (ac) 5 A, 1/6 HP
  • DHW Pump Relay: 115 V (ac) 5 A, 1/6 HP
  • Pump Power: 115 V (ac) 12 A max
  • Setpoint and DHW Calls: Short, 0 - 32 V (ac)
  • Boiler Modulating Output: 0 - 10 V (dc), 3 kohm minimum load impedance

tN2 House Control

REVIEW SNAPSHOT®

by PowerReviews
TekmartN2 House Control
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Works Terrific

By Vin

from Massachusetts

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about tN2 House Control:

        Just installed 400 Control and 3 552 thermostats. I must say I am quite impressed. Boiler control with indoor feedback works perfectly.
        Have a Lochinvar Knight with outdoor reset which worked well but outdoor reset only tells half the story and the least important half at that.
        Problem had been depending on outdoor temp. one would deal with lengthy return from night setback or short cycling during the day.
        With the 400 and the 552, the control decides how far way from target the temp is and adjusts boiler temp based on that info.
        Recovering in the am, boiler temp is high despite what the outdoor might recommend. Recovered and control lowers boiler target below what outdoor would recommend. Until you see it in action it might be hard to imagine but it works WOW.
        No calculation of savings yet. I supposed will have to calculate degree days vs use to get an accurate comparison.

        • Primary use:
        • Personal
         
        5.0

        little blue box, big proformance

        By blueline

        from mahwah, nj

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about tN2 House Control:

              it looks great next to the rest of my controls

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons