Description
Overview:

The House Control 402 is designed to operate as part of a complete hydronic heating system with tekmarNet®2 (tN2) thermostats. It can provide operation of two outdoor reset water temperatures in addition to Domestic Hot Water and Setpoint capabilities. It is easy to add more zones, add schedules or other convenient accessories through the use of the tekmarNet®4 (tN4) Expansion terminals.

Features:
  • Enclosure: O-Enclosure, blue PC+ABS UL94-5VA plastic
  • Approvals: CSA C US, meets ICES & FCC regulations for EMI / RFI
  • Ambient Conditions: Indoor use only, 32 to 104°F (0 to 40°C), RH 90% Non-condensing
  • Power Supply: 24 V (ac) ±10% 60 Hz, 100 VA max, Class 2
  • Control Load: 2 VA
  • Zone Valve/Floating Action Load: d24 V (ac) 2 A, maximum combined current (zones 1 to 4): 89 VA (3.7 A)
  • Boiler Relay: 24 V (ac) 5 A
  • Boiler System Pump Relay: 115 V (ac) 5 A, 1/6 HP
  • Mix System Pump Relay: 115 V (ac) 5 A, 1/6 HP
  • DHW Pump Relay: 115 V (ac) 5 A, 1/6 HP
  • Variable Speed Pump Relay: 115 V (ac) 5 A, 2.0 A
  • Pump Power: 115 V (ac) 12 A max
  • Setpoint and DHW Calls: Short, 0 - 32 V (ac)
  • Boil/Mix Modulating Output: t0 - 10 V (dc), 3 kohm minimum load impedance
Read more
Specs
Ambient Conditions:
Indoor use only 32 to 104°F < 90% RH non-condensing
Height (Inches):
5.5
Width:
5-1/2"
Depth (Inches):
2-1/4"
Enclosure Type:
NEMA-1
Voltage:
24v
Boiler Relay:
24 V (ac) 5 A
Boiler System Pump Relay:
115 V (ac) 5 A 1/6 HP
DHW Pump Relay:
115 V (ac) 5 A 1/6 HP
Setpoint:
Short. 0 - 32 V (ac)
Output:
0 - 10 V (dc) 3K ohms min load impedance
Weight (lbs):
1.37 lbs
Power Supply:
24V (ac)
Zone Valve Load:
max combined current (zones 1 to 4): 3.7 A
24 V (ac) 2 A
Sensors:
NTC Thermistor 10 k ohm @ 77°F
Includes:
070 Sensor
(2) 082 Sensors
Pump Power:
115 V (ac) 12 A max
Application:
HVAC
Type:
House Control
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

4 Product Reviews

Product Q&A