Mixing Expansion Module - Variable Speed / Floating Action / Modulating Zoom

Mixing Expansion Module - Variable Speed / Floating Action / Modulating

SKU:444

Brand: Tekmar

Tekmar
Qty Price
$297.75
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Mixing
Type: Mixing Control
Width: 2-7/8"
Height: 4-3/4"
User Interface: DIP Switch
Voltage:
?
10v
Depth (Inches): 1-7/8"
Ambient Conditions: Indoor Only: 36°-104°F RH <92% to 104F Altitude <3000m
Power Supply: 24V (ac)
Relays: 24 V (ac) 2A (front) and 120 V (ac) 5A 1/3 hp (back)
Output: 120 V (ac) 2.4 A 1/6 hp
Sensors: NTC Thermistor
10 k ohm @ 77°F
Includes: 082 Sensor
Enclosure Type: D
Weight (lbs): 1.2 lbs

Description for Tekmar 444

Control Description The Mixing Expansion Module 444 provides six options for operating a variable speed injection pump, a floating action actuator, or an analog 0-10 V (dc), 2-10 V (dc), 0-20 mA, or 4-20 mA signal. The 444 also provides an output for a system pump. The 444 cannot operate alone and requires the use of a tN4 System Control that is capable of operating a Mixing Expansion Module.





















































ControlMicroprocessor PID control; This is not a safety (limit) control
Packaged Weight1.14 lbs. (520 g)
EnclosureD enclosure, white PVC plastic
Dimensions4-3/4" H x 2-7/8" W x 1-7/8" D (120 x 74 x 48 mm)
ApprovalsCSA C US, CSA/UL 61010-1, meets Class B: ICES and FCC Part 15
Ambient ConditionsIndoor use only, 36 to 104¼F (2 to 40¼C)
 RH < 92% to 104¼F (40¼C)
 <3000 m, Installation Category II, Pollution Category 2
Power Supply24 V (ac) ¼10% 50/60 Hz, 4 VA standby, 56 VA fully loaded
System Pump Relay (front) 24 V (ac) 2A
System Pump Relay (back) 120 V (ac) 5A 1/3 hp
Variable Speed Output 120 V (ac) 2.4 A, 1/6 hp, internal overload circuit T2.5 A 250 V
Floating Output24 V (ac) 8 VA maximum, triac output, minimum 0.6 VA
Modulating Output (voltage)0 or 2-10 V (dc), minimum 10kΩ
Modulating Output (current)0 or 4-20 mA, maximum 1kΩ
SensorsNTC thermistor, 10 kΩ @ 77¼F (25¼C ¼0.2¼C) +=3892
Included1 Universal Sensor 082

Mixing Expansion Module - Variable Speed / Floating Action / Modulating

Q&A: Ask the Questions, share answers