tN4 User Switch - Three Outputs Zoom

tN4 User Switch - Three Outputs

SKU:481

Brand: Tekmar

Tekmar
Qty Price
$198.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
4

Specs

Type: Control
Width (Inches): 1-7/10"
Height: 4-1/10"
Programmability: Programmable
User Interface: 5 Push Buttons
Push Button
Application: Accessory
Voltage:
?
24v
Depth (Inches): 4/5"
Ambient Conditions: Indoor Only: 32°-122°F 92% RH up to 104F 50% RH if >104F Altitude<3000m
Power Supply: 24V (ac)
Relays: 30 V (ac) 1 A
Weight (lbs): .46 lbs
Enclosure Type: Decora Switch Group
Weight (lbs): 2.95 lbs

Description for Tekmar 481

Description: The User Switch 481 has 3 programmable buttons that allow users to easily change the operating scene or allow users to enable / disable tN4 setpoint controls on a tN4 system. Multiple User Switches are required if more than 3 scenes or setpoint enable / disables are desired. The 481 has 3 output relay contacts that allow for connection to alarm systems or paging systems to alert service personnel. The output relay contacts can also be used to indicate the scene of the tN4 system to an automation system. Packaged Weight + 0.46 lb. (210 g) Enclosure + Decora switch group (white base, white bezel) Dimensions + 4.09» H x 1.7» W x 0.8» D (104 x 43 x 20 mm) Approvals + CSA C US, CSA/UL 61010-1, meets Class B: ICES and FCC Part 15 Ambient Conditions + Indoor use only, 32 to 122+F (0 to 50+C); 92% RH up to 104+F (40+C), 50% RH if > 104+F (40+C); Altitude <9840 feet (3000 m), Installation Category II, Pollution Category 2 Power Supply + 24 V (ac) + 10% 50/60 Hz, 4 VA Relays + 30 V (ac) 1 A

tN4 User Switch - Three Outputs

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons