Description
Control Description

  • The 507 is a microprocessor-based thermostat intended for one stage heating applications.
  • Literature + D 507, U 507
  • Control + Microprocessor PI control; This is not a safety (limit) control
  • Packaged Weight + 0.46 lb. (210 g), Enclosure J, white PVC plastic
  • Dimensions + 2-7/8" H x 2-7/8" W x 13/16" D (73 x 73 x 21 mm)
  • Approvals + CSA C US, meets ICES & FCC regulations for EMI/RFI
  • Ambient Conditions + Indoor use only, -22 to 131+F (-30 to 55+C), < 90% RH non-condensing
  • Power Supply + 24 V +10% 50/60 Hz 1 VA Relay + 24 V (ac) 2 A


Read more
Specs
Application:
Heat Pump
Heat Only
Stages:
1 Heat
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Large Display
Power Method:
Hardwired
Temperature Range (F):
35°-100°F
Voltage:
Low voltage
Amperage:
2
Wattage:
48
Wiring:
C
R
Color:
White
Height:
2-7/8"
Width:
2-7/8"
Depth (Inches):
13/16"
Weight (lbs):
.46 lbs
Ambient Conditions:
Indoor Only: -22° to 131°F < 90% RH non-condensing
Control:
Microprocessor PID control
Enclosure Type:
J
Floor Sensor Compatible:
Yes
Relays:
24 V (ac) 2 A
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A