One Stage Heat Thermostat (508 + 079) Zoom

One Stage Heat Thermostat (508 + 079)

SKU:509

Brand: Tekmar

Tekmar
509 has been discontinued.
Direct Replacement:
SKU: 519
Brand: Tekmar

Specs

Application: Heat Pump
Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Comes with Sensor
Works with Sensor
Large Display
Temperature Range (F): 35°-100°F
Power Method: Hardwired
Voltage:
?
Low voltage
Amperage:
?
2
Wattage:
?
48
Wiring: C
R
Color: White
Height: 2-7/8"
Width: 2-7/8"
Depth (Inches): 13/16"
Weight (lbs): .54 lbs
Ambient Conditions: Indoor Only: -22° to 131°F < 90% RH non-condensing
Control: Microprocessor PID control
Enclosure Type: J
Floor Sensor Compatible: Yes
Sensors: NTC Thermistor
10 k ohm @ 77°F
Relays: 24 V (ac) 2 A
Package Type: Accessories

Description for Tekmar 509

Control Description

    The 508 is a microprocessor-based thermostat intended for one stage heating applications. The 508 allows for one auxiliary sensor. The auxiliary sensor can be used to measure air temperature to get an average temperature for large areas. The auxiliary sensor can be used to measure slab temperature in order to limit the minimum and / or maximum allowed slab temperature. Or the auxiliary sensor can be used to display the outdoor temperature.

Specifications

  • Literature: D 507, U 507, D 079
  • Control: Microprocessor PI control; This is not a safety (limit) control.
  • Packaged Weight: 0.54 lb. (245 g), Enclosure J, white PVC plastic
  • Dimensions: 2-7/8" H x 2-7/8" W x 13/16" D (73 x 73 x 21 mm)
  • Approvals: CSA C US, meets ICES & FCC regulations for EMI/RFI
  • Ambient Conditions: Indoor use only, -22 to 131+F (-30 to 55+C), < 90% RH non-condensing
  • Power Supply: 24 V +10% 50/60 Hz 1.5 VA
  • Relay: 24 V (ac) 2 A
  • Sensors: NTC thermistor, 10 k? @ 77+F (25+C +0.2+C) +=3892
  • Included: Slab Sensor 079
  • Optional: tekmar type #: 070, 071, 072, 073, 076, 077, 078, 079


One Stage Heat Thermostat (508 + 079)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons