Thermostat - One Stage Heat Zoom

Thermostat - One Stage Heat

SKU:528

Brand: Tekmar

Tekmar
Qty Price
$98.65
/ each
$379.80 / box (4 units x $94.95)
In Stock! Ships in 24-48 Hours
(38 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Works with Sensor
Large Display
Power Method: Hardwired
Temperature Range (F): 36-122
Voltage:
?
Low voltage
Amperage:
?
2
Color: White
Height: 2-7/8"
Width: 2-7/8"
Depth (Inches): 13/16"
Weight (lbs): .8 lbs
Power Supply: Provided by tN2 Zone Manager or tN2 Wiring Center
Ambient Conditions: Indoor use only 32 to 122°F - RH less than or equal to 80% to 88°F down to 50% from 104 to 122°F
Control: Microprocessor PID control
Enclosure Type: J
Sensors: NTC Thermistor
10 k ohm @ 77°F
Relays: 24 V (ac) 2 A
Package Type: Accessories

Description for Tekmar 528

The thermostat 528 operates a single hydronic heating zone. It can be equipped with an optional outdoor sensor or floor sensor using the sensor input.

  • Control: Microprocessor PID control; This is not a safety (limit) control
  • Enclosure: Enclosure J, white PVC plastic
  • Dimensions: 2-7/8" H x 2-7/8" W x 13/16" D (73 x 73 x 21 mm)
  • Approvals: CSA C US, CSA/UL 61010-1, meets Class B: ICES and FCC Part 15
  • Ambient Conditions: Indoor use only, 36 to 122°F (2 to 50°C), RH max 80% up to 88°F (31°C) decreasing linearly to 50% RH at 104°F (40°C), Altitude 0 - 6560 feet (2000 m), Installation Category II, Pollution Category 2
  • Power Supply: Provided by tN2 Zone Manager or tN2 Wiring Center
  • W Relay: 24 V (ac) 2 A
  • Sensors: NTC thermistor

Thermostat - One Stage Heat

Q&A: Ask the Questions, share answers