tekmarNet2 Thermostat - One Stage Heat/One Stage Cool/One Fan Zoom

tekmarNet2 Thermostat - One Stage Heat/One Stage Cool/One Fan

SKU:530

Brand: Tekmar

Tekmar
Qty Price
$119.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Auto Changeover
Works with Sensor
Large Display
Power Method: Hardwired
Temperature Range (F): 32° to 122°F
Voltage:
?
Low voltage
Amperage:
?
2
Color: White
Height: 2-7/8"
Width: 2-7/8"
Depth (Inches): 13/16"
Weight (lbs): .8 lbs
Warranty: 3 Years
Power Supply: Provided by tekmarNet2 Control
Ambient Conditions: Indoor use only 32 to 122°F - RH less than or equal to 80% to 88°F down to 50% from 104 to 122°F
Relays: 24 V (ac) 2 A

Description for Tekmar 530

The tekmarNet® 2 Thermostat 530 is designed to operate a single stage of heating, cooling, and fan within a residential heating and cooling system. It can be used with any terminal unit type, including radiant floor, baseboard, and fan coils. It is capable of controlling a zone valve or zone pump through a tekmarNet® 2 Wiring Center or Zone Manager, a cooling device, and a fan.

Energy Saving Features

  • Zone Synchronization
  • Zone Post Purge
  • Intelligent setback (with tekmar 033 timer)
  • One touch overrides (with optional User Switch)
  • Auto Heating Cycle
  • Cooling Interlock
Additional Features
  • tekmarNet® 2 communication compatible
  • Requires 2 wires
  • One stage heat, cool, and fan
  • Pulse Width Modulation
  • CSA C US Approved for use in USA and Canada
  • Outdoor temperature display
  • Cool Group master
  • Backlight
  • Freeze Protection
  • Equipment Exercising
  • Auto heat-cool switchover
  • Room Temperature Limiting

tekmarNet2 Thermostat - One Stage Heat/One Stage Cool/One Fan

REVIEW SNAPSHOT®

by PowerReviews
tekmarNet2 Thermostat - One Stage Heat/One Stage Cool/One Fan
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent Thermostat to replace RTU's

By Doug

from Nashua NH

Verified Buyer

Comments about tekmarNet2 Thermostat - One Stage Heat/One Stage Cool/One Fan:

I bought 4 of these along with a 401 controller to replace an older Tekmar 370 controller that had 2 wire 054 RTU's. Easy installation and configuration. I love the outdoor temperature reading and LCD backlighting.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers