tekmarNet 4 Thermostat - One Stage Heat Zoom

tekmarNet 4 Thermostat - One Stage Heat

SKU:541

Brand: Tekmar

Tekmar
541 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Application: Heat Only
Heat Pump
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Works with Sensor
Large Display
Power Method: Hardwired
Temperature Range (F): 40°-95°F
Voltage:
?
Low voltage
Amperage:
?
2
Wattage:
?
48
Wiring: R
W
S1
Rh
Com
tN4
C
Color: White
Height: 2-7/8"
Width: 2-7/8"
Depth (Inches): 13/16"
Weight (lbs): .46 lbs
Ambient Conditions: 32 to 122°F (0 to 50°C)
RH < 80% to 88°F
Control: Microprocessor PID control
Enclosure Type: J
Floor Sensor Compatible: Yes
Sensors: NTC Thermistor
10 k ohm @ 77°F
Relays: 24 V (ac) 2 A-Latching
Package Type: Accessories

Description for Tekmar 541

Control Description
The tekmarNet+4 thermostat 541 operates one stage of heating equipment. The 541 can operate as a stand alone device, or communicate with a group of tekmarNet+4 thermostats.

tekmarNet 4 Thermostat - One Stage Heat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons