tekmarNet 4 Thermostat - One Stage Heat, One Stage Cool, One Fan Zoom

tekmarNet 4 Thermostat - One Stage Heat, One Stage Cool, One Fan

SKU:544

Brand: Tekmar

Tekmar
544 has been discontinued.
Suggested Alternative:
SKU: 553
Brand: Tekmar

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
1 Fan
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Works with Sensor
Power Supply: 24V (ac)
Power Method: Battery
Hardwired
Changeover: Auto
Temperature Range (F): 40°-95°F
Voltage:
?
Low voltage
Amperage:
?
2
Wattage:
?
48
Wiring: W1
tN4
Com
S1
R
Rc
S2
C
Color: White
Height (Inches): 4.5
Width: 4-3/4"
Depth (Inches): 7/8"
Weight (lbs): 1.15 lbs
Ambient Conditions: Indoor use only 32 to 122°F - RH less than or equal to 80% to 88°F down to 50% from 104 to 122°F
Control: Microprocessor PID control
Enclosure Type: K
Sensors: NTC Thermistor
10 k ohm @ 77°F
Floor Sensor Compatible: Yes
Relays: 24 V (ac) 2 A
Package Type: Accessories

Description for Tekmar 544

Control Description
The tekmarNet+4 thermostat 544 operates one stage of heating equipment, one stage of cooling equipment, and one fan. The fan operation includes logic to operate ventilation. The 544 can operate as a stand alone device, or communicate with a group of tekmarNet+4 thermostats.

tekmarNet 4 Thermostat - One Stage Heat, One Stage Cool, One Fan

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons