tekmarNet 4 Thermostat - Two Stage Heat, Two Stage Cool, Two Fan Zoom

tekmarNet 4 Thermostat - Two Stage Heat, Two Stage Cool, Two Fan

SKU:546

Brand: Tekmar

Tekmar
Qty Price
$303.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
2 Fan
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Fan Control
Works with Sensor
Power Supply: 24V (ac)
Power Method: Hardwired
Battery
Temperature Range (F): 40°-95°F
Voltage:
?
Low voltage
Amperage:
?
2
Wattage:
?
48
Wiring: W2
W1
Rh2
Rh1
C
tN4
R
Y2
S2
Rc
S1
Com
Color: White
Height (Inches): 4.5
Width: 4-3/4"
Depth (Inches): 7/8"
Weight (lbs): 1.15 lbs
Ambient Conditions: Indoor use only 32 to 122°F - RH less than or equal to 80% to 88°F down to 50% from 104 to 122°F
Control: Microprocessor PID control
Enclosure Type: K
Floor Sensor Compatible: Yes
Sensors: NTC Thermistor
10 k ohm @ 77°F

Description for Tekmar 546

Control Description The tekmarNet+4 thermostat 546 operates two stages of heating equipment, two stages of cooling equipment, and two fans. The fan operation includes logic to operate ventilation. The 546 can operate as a stand alone device, or communicate with a group of tekmarNet+4 thermostats.

tekmarNet 4 Thermostat - Two Stage Heat, Two Stage Cool, Two Fan

Q&A: Ask the Questions, share answers