tekmarNet Thermostat - One Stage Heat Zoom

tekmarNet Thermostat - One Stage Heat

SKU:552

Brand: Tekmar

Tekmar
Qty Price
$162.65
/ each
$470.85 / box (3 units x $156.95)
In Stock! Ships in 24-48 Hours
(42 Available)
0

Resources

Specs

Application: Hydronic Heating
Heat Only
Stages:
?
1 Heat
Programmability: Programmable
7 Day
User Interface: Touchscreen
Mount: Vertical
Options: Large Display
Works with Sensor
Power Method: Hardwired
Temperature Range (F): 40°-95°F
Voltage:
?
Low voltage
Ambient Conditions: 32 to 122°F (0 to 50°C)
RH ≤ 90% non-condensing
Color: White
Height: 5"
Width: 3-1/4"
Depth (Inches): 15/16"
Control: Microprocessor Control
Enclosure Type: (ABS) Plastic
Floor Sensor Compatible: Yes
Sensors: NTC Thermistor
10 k ohm @ 77°F
Relays: 24 V (ac) 2 A
Wireless: No
Humidity Control: No

Description for Tekmar 552

The tekmarNet® Thermostat 552 is a communicating touchscreen thermostat designed for hydronic heating systems. The extra large touchscreen display allows you to easily adjust 7-day programmable schedules and room temperatures to optimize comfort and energy savings. It operates a single zone of heating and has two auxiliary sensor inputs that can be assigned to measure room, floor, or outdoor temperature. An optional floor sensor allows precise heating of radiant floors by controlling the floor temperature and maintaining the desired room air temperature. Alternatively the room air temperature sensor can also be disabled to solely maintain a minimum floor temperature. The 552 can be wired using 2 or 4 wires to connect to tekmarNet® zoning controls, or can be installed as a stand-alone thermostat using 3 wires.

tekmarNet Thermostat - One Stage Heat

REVIEW SNAPSHOT®

by PowerReviews
tekmarNet Thermostat - One Stage Heat
 
4.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Great Service!

By Trail Runner

from Massachusetts

Verified Buyer

Comments about tekmarNet Thermostat - One Stage Heat:

I received the thermostat very quickly after ordering. When I installed the thermostat it would not power up. I found that the mounting base had been assembled incorrectly at the factory, and the wiring terminals did not line up with the correct pins on the thermostat body.
A quick call to SupplyHouse had a new thermostat on its way, and I received it within two days. The new thermostat went in without a hitch, and I sent the defective one back with the prepaid label supplied by SupplyHouse.
All round excellent service. I like the product and will replace my Tekmar 541/542's with this as I work my way around the house. The backlighting and large display make it a pleasure to use, and the programming is improved over the 541/542.

Overall very happy with purchase.

 
5.0

Warme Tile and Warm Feet

By WJQ

from Heber City, Utah

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about tekmarNet Thermostat - One Stage Heat:

        I installed a radiant heating system under the floor of our tiled bathroom floors (between joists in an unfinished basement). I used this thermostat to control the floor temperature. It is easy to program, small and a very "clean design". I have set it up to provide a backlight at night so we can not only feel the warm floor but see the temperature indication.

        The singular limitation in the design is that, if you choose to control on floor temperature, then air (room) temperature is no longer displayed. A design improvement would allow toggling between air and floor temperature display.

        • Was this a gift?:
        • No
         
        5.0

        nice even steam heat

        By kev

        from newark nj

        Verified Buyer

        Comments about tekmarNet Thermostat - One Stage Heat:

        went from the old mechanical thermostat to the tekmar 552 with the automatic cycles. locks on the set temp.

        (4 of 4 customers found this review helpful)

         
        3.0

        eh,

        By AMAC

        from RI

        Verified Buyer

        Comments about tekmarNet Thermostat - One Stage Heat:

        I purchased two of these. One of the two had a mfg defect where the screen buttons were shifted vs. where the actual finger press was needed. This took many phone calls to figure out who would take care of it. Finally the unit was returned through PexS and the new one is fine. I was phone transferred many times at tekmar and they mostly couldn't figure out why a homeowner was calling vs. a installer.
        The unit isn't entirely difficult to setup but tricky. Example: After installing the outdoor temp sensor I couldn't get the temp to display. There is a menu option on which sensor to display and an entirely different menu option if you want to display the information. I found it confusing. The manual won't tell you how to shut down the display at night, well, it does but it's not the whole story. You can set it to dim but to shut down completely it needs to have a night/day program (not stated). The manual in my opinion is poorly written and doesn't explain entire processes well (two examples I mentioned). Another thing, before purchasing this I couldn't get a straight answer regarding the TNT4 network and if incorporating a temp sensor in one zone, the other zone unit would display the outdoor temp. It does. I called my Tekmar distributer in MA , left a message and they never called me back.

        Some physical characteristics:
        -The relay is clearly audible when switching to heat producing a snap.
        -The cover doesn't snap in place well. It will likely hold but it's not a confident snap.

        Displaying reviews 1-4

        Back to top

        Q&A: Ask the Questions, share answers