tekmarNet Thermostat - Two Stage Heat, One Stage Cool, Fan Zoom

tekmarNet Thermostat - Two Stage Heat, One Stage Cool, Fan

SKU:553

Brand: Tekmar

Tekmar
Qty Price
$227.75
/ each
$437.90 / box (2 units x $218.95)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/1 Cool
1 Fan
Programmability: 7 Day
Programmable
User Interface: Touchscreen
Mount: Vertical
Options: Auto Changeover
Fan Control
Works with Sensor
Large Display
Power Method: Hardwired
Power Supply: 24V (ac)
Temperature Range (F): 32° to 122°F
Color: White
Height: 5"
Width: 3-1/4"
Depth: 15/16"
Ambient Conditions: Indoor Only: 32°-122°F <90% RH Non-Condensing
Control: Microprocessor PID control
Floor Sensor Compatible: Yes
Sensors: NTC Thermistor
10 k ohm @ 77°F
Relays: 24 V (ac) 2 A
Amperage:
?
2
Humidity Control: Yes
Wireless: No

Description for Tekmar 553

The tekmarNet® Thermostat 553 is a communicating touchscreen thermostat designed to operate two heating stages, one cooling stage, a fan and relative humidity. The heating stages can be hydronic, forced air or a single stage heat pump. The cooling stage is either an air conditioner or heat pump. There are two auxiliary sensor inputs available to measure room, floor, outdoor, coil or duct temperature. The optional floor sensor allows precise heating of radiant floors by controlling the floor temperature and maintaining the desired room air temperature. Relative humidity level can be measured and controlled using the built-in humidity sensor. The large touchscreen allows you to easily adjust 7-day programmable schedules and room temperature to optimize comfort and energy savings. The 553 can connect to tekmarNet® controls using two or four wires or it can operate as a stand-alone device.

Energy Saving Features

  • Programmable Schedule
  • Zone Synchronization
  • Zone Post Purge
  • Warm Weather Shut Down
  • Cooling Interlock
  • Auto Heating Cycle
  • Temporary Hold
  • Away Scene Key

Additional Features
  • 2 Auxiliary Sensor Inputs
  • tekmarNet® Communication Compatible
  • Touchscreen Technology
  • Outdoor & Floor Temperature Display
  • Backlight
  • Radiant Floor Heating & Cooling
  • Freeze Protection
  • Pump & Valve Exercising
  • Heat / Cool Priority
  • Air Group Master or Member
  • Network Schedule Master or Member
  • Optimum Start
  • Scenes
  • Daylight Savings Time
  • Room Temperature Limiting
  • Relative Humidity Control
  • This thermostat is designed to be used with a tekmarNet® House Control, Wiring Center or Zone Manager for power and communication. It can also be used in stand alone applications.

tekmarNet Thermostat - Two Stage Heat, One Stage Cool, Fan

REVIEW SNAPSHOT®

by PowerReviews
tekmarNet Thermostat - Two Stage Heat, One Stage Cool, Fan
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

The Tekmar 553 Thermostat Rocks!

By Lognut04

from Landenberg, PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about tekmarNet Thermostat - Two Stage Heat, One Stage Cool, Fan:

        I replaced my Tekmar 543 two stage thermostat with the 553 and now I have complete control over first stage radiant floor heat and my second stage hydrocoil heating system. The 543 didn't provide any user control over second stage heating but the 553 lets you set first stage run time and set point differential to determine when the second stage kicks in.

        I do wish they offered this thermostat with only two heating stages and no cooling control. Most high efficiency air conditioners are two stage and have their own proprietary communicating thermostats to take advantage of all of their features.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers