tekmarNet 4 Thermostat - Two Stage Heat, Two Stage Cool, Two Fan Zoom

tekmarNet 4 Thermostat - Two Stage Heat, Two Stage Cool, Two Fan

SKU:557

Brand: Tekmar

Tekmar
Qty Price
$349.95
/ each
$671.90 / box (2 units x $335.95)
In Stock! Ships in 24-48 Hours
(41 Available)
0

Resources

Specs

Features: Backlight
Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Fan
2 Heat/2 Cool
Programmability: Programmable
7 Day
Mount: Horizontal
Options: Works with Sensor
Power Method: Battery
Hardwired
User Interface: Touchscreen
Wireless: No
Humidity Control: Yes

Description for Tekmar 557

The tekmarNet Thermostat 557 is a communicating touchscreen thermostat designed to operate either: a hydronic radiant floor with a two stage heat pump (water-to-air or air-to-air) for heating & cooling and an emergency backup heating system; or two stages of heating and two stages of cooling. There are three auxiliary sensor inputs that can be used to measure room, floor, outdoor or duct temperature. The optional floor sensor allows precise heating of radiant floors. Relative humidity level can be measured and controlled using either the built-in or external humidity sensor. The large touchscreen display allows you to easily adjust 7-day programmable schedules and room temperatures to optimize comfort and energy savings. The 557 can connect to tekmarNet controls using two or four wires or it can operate as a stand-alone device.

  • 3 Auxiliary Sensor Inputs
  • Air Group Master
  • Auto Heating Cycle
  • Away Scene Key
  • Backlight
  • Daylight Savings Time
  • Exercising
  • Freeze Protection
  • Heat / Cool Priority
  • Network Schedule Master or Member
  • Optimum Start
  • Outdoor & Floor Temperature Display
  • Programmable Schedule
  • Radiant Floor Heating & Cooling
  • Relative Humidity Control
  • Room Temperature Limiting
  • Scenes
  • Temporary Hold
  • Touchscreen Technology
  • Warm Weather Shut Down
  • Zone Post Purge
  • Zone Synchronization
  • tekmarNet® Communication Compatible

  • tekmarNet 4 Thermostat - Two Stage Heat, Two Stage Cool, Two Fan

    Q&A: Ask the Questions, share answers