1-1/2" Brass 3-Way Mixing Valve Zoom

1-1/2" Brass 3-Way Mixing Valve

SKU:713

Brand: Tekmar

Tekmar
Qty Price
$351.95
/ each
In Stock! Ships in 24-48 Hours
(13 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1-1/2"
Application: Point of Source
Material: Brass
Application: Heating
Max Pressure (PSI): 146
Temperature Range (F): 20°F - 248°F
Min Temp (F): 20°F
Max Temp (F): 248°F
Connection Type: Threaded
Body Pattern: 3-Way

Description for Tekmar 713

ontrol Description The 3-Way Brass Mixing Valves 710, 711, 712, 713, and 714 are used to mix supply water from a heat source with water returning from a system. They are designed for use in either closed loop or open loop hydronic systems. All valves have standard female NPT threads. The valve provides a maximum leak through rate of 1% to allow for water expansion during temperature changes. The valve position can be manually set using the handle. An Actuating Motor 741 can be used to automatically operate the valve. Literature + D 710 Maximum Operating Pressure + 146 psi (10 bar) Operating Temperature Range + -20 to 248+F (-28 to 120+C) Valve Body and Vane + CW 617N - EN 12165 Brass Shaft Seal + Viton "O" ring Main Seal + EPDM Perioxide "O" ring Acceptable Fluid Media + Chilled and hot water with antifreeze and anticorrosive compounds (max 60%), glycol, ethyl alcohol glycol, propylene dichloride alcohol, mono ethyl alcohol, ethyl methyl alcohol, glycerine. Not for use with media based on mineral oil components or chlorinated pool water.

1-1/2" Brass 3-Way Mixing Valve

REVIEW SNAPSHOT®

by PowerReviews
Tekmar1" Brass 3-Way Mixing Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
5.0

I would continue to use the Tekmar.

By Solar energy

from Morton Grove Illlinois

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" Brass 3-Way Mixing Valve:

        This is a high quality full port, three way valve made by Tekmar. The valve can accomodate an actuator, which replaces the knob used for manual mode. Incorporated a marked disk so it is easy to set the valve at the exact seting/dial.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 3 Answers
        Displaying questions 1-3
        • 1" Brass 3-Way Mixing Valve

          Q:

          What is the max flow rate through this mixing valve?
          Asked on 2/14/2011 by Herman from NY

          1 answer

        • 1-1/2" Brass 3-Way Mixing Valve

          Q:

          can this unit be manualy adjustable
          Asked on 1/8/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Yes, it can.

            Answered on 1/11/2011 by PexSupply Staff from NY
        • 1" Brass 3-Way Mixing Valve

          Q:

          Is this valve a modulating forward & Reverse action ??
          Is the actuator a 3 wire control ??
          Asked on 9/12/2010 by EML from Leamington ON

          1 answer

          • CUSTOMER CARE

            A:

            Yes, this valve modulates forward at 24 V and reverse at 24 V. Yes, the actuator has a 3 wire control; 1 for off, 1 for on and 1 common.

            Answered on 9/13/2010 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product?